Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34184.018.0066 Blind Rivet 3/16 inch x 0.575 inch Countersunk PK250 | AG2WUM 32MM66

GRAINGER U34184.018.0066 Blind Rivet, 3/16 In Rivet Dia., SS, 0.575 In Rivet Lg., 0.059 In Head Ht., 250 Pk

Item: AG2WUM Model: U34184.018.0066Cross Ref: 32MM66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#11
Grip Range0.313" to 0.375"
Head Dia.0.335" to 0.361"
Head Height0.059"
Head StyleCountersunk
Hole Size0.192" to 0.196"
Mandrel MaterialStainless Steel
Rivet Dia.3/16"
Rivet Length0.575"
Rivet MaterialStainless Steel
Rivet TypeOpen End
Single Shear Strength950 lbs.
System Of MeasurementImperial
Tensile Strength1200 lbs.
Blind Rivet TypeOpen End
Body Length37/64"
Body Length Tolerance-0.004/+0.02"
Body MaterialStainless Steel
ColorGray
FinishPlain
Head Angle120°
Head Diameter11/32"
Head Diameter Tolerance+/-0.019"
Head TypeCountersunk
Ifi GradeGrade IFI-114-51
Maximum Hole Diameter0.196"
Maximum Material Thickness3/8"
Minimum Hole Diameter0.192"
Minimum Material Thickness5/16"
Overall Length1 57/64"
Product TypeBlind Rivet
Rivet Number66
Shank Diameter0.188"
Shear Strength950 lbs.
StandardsIFI 114

Shipping Info:

Ship weight (kg) 1.0175
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308203000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AK66-68BS200 Blind Rivet 3/16 Diameter 0.716 L - Pack Of 250 | AD3HYD 3ZKG1 AK66-68BS2000.716"3/8"AluminumSteelGrade 5052350 lbs.505 lbs.#11250€79.42
GRAINGER U33192.018.0063 Blind Rivet 3/16 inch x 0.387 inch Countersunk PK250 | AG2WKD 32MK28 U33192.018.00630.387"0.335" to 0.361"AluminumAluminumGrade 5052260 lbs.320 lbs.#11250€18.40
GRAINGER U33192.018.0064 Blind Rivet 3/16 inch x 0.450 inch Countersunk PK250 | AG2WKE 32MK29 U33192.018.00640.45"0.335" to 0.361"AluminumAluminumGrade 5052260 lbs.320 lbs.#11250€14.20
GRAINGER U33192.018.0066 Blind Rivet 3/16 inch x 0.575 inch Countersunk PK250 | AG2WKF 32MK30 U33192.018.00660.575"0.335" to 0.361"AluminumAluminumGrade 5052260 lbs.320 lbs.#11250€11.29
GRAINGER U33192.018.0068 Blind Rivet 3/16 inch x 0.700 inch Countersunk PK250 | AG2WKG 32MK31 U33192.018.00680.7"0.335" to 0.361"AluminumAluminumGrade 5052260 lbs.320 lbs.#11250€12.86
GRAINGER U33192.018.0610 Blind Rivet 3/16 inch x 0.825 inch Countersunk PK250 | AG2WKH 32MK32 U33192.018.06100.825"0.335" to 0.361"AluminumAluminumGrade 5052260 lbs.320 lbs.#11250€23.66
GRAINGER U34120.018.0063 Blind Rivet 3/16 inch x 0.387 inch Countersunk PK250 | AG2WKZ 32MK48 U34120.018.00630.387"0.335" to 0.361"AluminumSteelGrade 5056380 lbs.500 lbs.#11250€21.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34184.018.0066 Blind Rivet, 3/16 In Rivet Dia., SS, 0.575 In Rivet Lg., 0.059 In Head Ht., 250 Pk
€82.25 /pack