Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34142.012.0042 Blind Rivet 1/8 Inch x 0.275 Inch Dome Pk500 | AG2WQV 32ML79

GRAINGER U34142.012.0042 Blind Rivet, 1/8 In Rivet Dia., SS, 0.275 In Rivet Lg., 500 Pk

Item: AG2WQV Model: U34142.012.0042Cross Ref: 32ML79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
ColorGray
Drill Size#30
Grip Range0.063" to 0.125"
Head Dia.0.238" to 0.262"
Head Height1/25"
Head StyleDome
Hole Size0.129" to 0.133"
Mandrel MaterialSteel
Rivet Dia.1/8"
Rivet Length0.275"
Rivet MaterialStainless Steel
Rivet TypeOpen End
Single Shear Strength420 lbs.
System Of MeasurementImperial
Tensile Strength530 lbs.
Blind Rivet TypeOpen End
Body Length9/32"
Body MaterialStainless Steel
FinishPlain
Head Diameter1/4"
Head TypeDome
Maximum Hole Diameter0.133"
Maximum Material Thickness1/8"
Minimum Material Thickness1/16"
Overall Length1 3/8"
Product TypeBlind Rivet
StandardsIFI 114

Shipping Info:

Ship weight (kg) 0.6332
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308203000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34142.012.0042 Blind Rivet, 1/8 In Rivet Dia., SS, 0.275 In Rivet Lg., 500 Pk
€26.00 /pack