Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34130.012.0041 Blind Rivet 1/8 inch x 0.212 inch Dome PK500 | AG2WNE 32ML13

GRAINGER U34130.012.0041 Blind Rivet, 1/8 In Rivet Dia., Steel, 0.212 In Rivet Lg., 0.02 In To 0.062 In Grip Rng, Dome, 500 Pk

Item: AG2WNE Model: U34130.012.0041Cross Ref: 32ML13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
ColorGray
Drill Size#30
Grip Range0.02" to 0.062"
Head Dia.0.238" to 0.262"
Head Height1/25"
Head StyleDome
Hole Size0.129" to 0.133"
Mandrel MaterialSteel
Rivet Dia.1/8"
Rivet Length0.212"
Rivet MaterialSteel
Rivet TypeOpen End
Single Shear Strength260 lbs.
System Of MeasurementImperial
Tensile Strength310 lbs.

Shipping Info:

Ship weight (kg) 0.612
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308203000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34130.012.0041 Blind Rivet, 1/8 In Rivet Dia., Steel, 0.212 In Rivet Lg., 0.02 In To 0.062 In Grip Rng, Dome, 500 Pk
€24.45 /pack