Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34126.012.4143 Blind Rivet 1/8 Inch x 0.323 Inch Flange PK500 | AH3KBN 32MR12

GRAINGER U34126.012.4143 Blind Rivet, 1/8 In Rivet Dia., Alu, 0.323 In Rivet Lg., 0.039 In To 0.189 In Grip Rng, 500 Pk

Item: AH3KBN Model: U34126.012.4143Cross Ref: 32MR12
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#30
Grip Range0.039" to 0.189"
Head Dia.0.36" to 0.39"
Head Height0.065"
Head StyleLarge Flanged
Hole Size0.129" to 0.133"
Mandrel MaterialSteel
Rivet Dia.1/8"
Rivet Length0.323"
Rivet MaterialAluminum
Rivet TypeOpen End
Single Shear Strength157 lbs.
System Of MeasurementImperial
Tensile Strength224 lbs.
Blind Rivet TypeMultigrip Open End
Body Length21/64"
Body MaterialAluminum
ColorGray
FinishPlain
Head Diameter3/8"
Head TypeFlanged
Maximum Hole Diameter0.133"
Maximum Material Thickness3/16"
Minimum Material Thickness1/32"
Overall Length1 41/64"
Product TypeBlind Rivet
StandardsIFI 116

Shipping Info:

Ship weight (kg) 0.5666
Ship height (cm)9.14
Ship length (cm)13.46
Ship width (cm)11.18

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD41-43BSLF201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HRM 3ZJR6 AD41-43BSLF2015/16"3/8"AluminumSteelGrade 5052150 lbs.220 lbs.#30500€63.49
POP AD42ABSLF201 Blind Rivet 1/8 Diameter 0.250 L - Pack Of 500 | AD3HRT 3ZJT2 AD42ABSLF2011/4"3/8"AluminumAluminumGrade 5056155 lbs.235 lbs.#30500€35.81
POP AD42BSLF201 Blind Rivet 1/8 Diameter 0.250 L - Pack Of 500 | AD3HRW 3ZJT5 AD42BSLF2011/4"3/8"AluminumSteelGrade 5056155 lbs.235 lbs.#30500€31.61
POP AD43-45BSLF201 Blind Rivet 1/8 Diameter 0.453 L - Pack Of 500 | AD3HRZ 3ZJT8 AD43-45BSLF2010.453"3/8"AluminumSteelGrade 5052150 lbs.220 lbs.#30500€77.61
POP AD43ABSLF201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HTB 3ZJU1 AD43ABSLF2015/16"1/4"AluminumAluminumGrade 5052155 lbs.235 lbs.#30500€34.06
POP AD43BSLF201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HTE 3ZJU4 AD43BSLF2015/16"3/8"AluminumSteelGrade 5056155 lbs.235 lbs.#30500€34.42
POP AD44ABSLF201 Blind Rivet 1/8 Diameter 0.375 L - Pack Of 500 | AD3HTH 3ZJU7 AD44ABSLF2013/8"3/8"AluminumAluminumGrade 5052155 lbs.235 lbs.#30500€46.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34126.012.4143 Blind Rivet, 1/8 In Rivet Dia., Alu, 0.323 In Rivet Lg., 0.039 In To 0.189 In Grip Rng, 500 Pk
€23.67 /pack