Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34125.018.6769 Blind Rivet 3/16 Inch x 0.760 Inch Dome Pk250 | AG2WYB 32MN79

GRAINGER U34125.018.6769 Blind Rivet Multigrip, 3/16 In Rivet Dia., Alu, 19/25 In Rivet Lg., 0.06 In Head Ht., 250 Pk

Item: AG2WYB Model: U34125.018.6769Cross Ref: 32MN79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet Multigrip
Drill Size#11
GradeGrade 5052
Grip Range0.378" to 0.563"
Head Dia.0.356" to 0.394"
Head Height0.06"
Head StyleDome
Hole Size0.192" to 0.196"
Mandrel MaterialSteel
Rivet Dia.3/16"
Rivet Length19/25"
Rivet MaterialAluminum
Rivet TypeOpen End
Single Shear Strength292 lbs.
System Of MeasurementImperial
Tensile Strength471 lbs.
Blind Rivet TypeMultigrip Open End
Body Length49/64"
Body MaterialAluminum
ColorGray
FinishPlain
Head Diameter3/8"
Head TypeDome
Maximum Hole Diameter0.196"
Maximum Material Thickness9/16"
Minimum Material Thickness3/8"
Overall Length2"
Product TypeBlind Rivet
StandardsIFI 116

Shipping Info:

Ship weight (kg) 0.8186
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308206000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD610ABS200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUP 3ZJY1 AD610ABS2004/5"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€47.39
POP AD610BS200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUR 3ZJY3 AD610BS2004/5"3/8"AluminumSteelGrade 5052315 lbs.500 lbs.#11250€33.30
POP AD612ABS200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUU 3ZJY5 AD612ABS2000.925"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€42.74
POP AD612BS200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUW 3ZJY7 AD612BS2000.925"3/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€33.83
POP AD614ABS200 Blind Rivet 3/16 Diameter 1.050 L - Pack Of 250 | AD3HUY 3ZJY9 AD614ABS2001.05"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€94.53
POP AD616ABS200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HUZ 3ZJZ1 AD616ABS2001.175"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€69.51
POP AD616BS200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HVB 3ZJZ3 AD616BS2001.175"3/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€47.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34125.018.6769 Blind Rivet Multigrip, 3/16 In Rivet Dia., Alu, 19/25 In Rivet Lg., 0.06 In Head Ht., 250 Pk
€24.39 /pack