Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34124.018.6668 Blind Rivet 3/16 inch x 0.689 inch Flange PK250 | AG2XBD 32MR50

GRAINGER U34124.018.6668 Blind Rivet Multigrip, 3/16 In Rivet Dia., Alu, 0.689 In Rivet Lg., 0.06 In Head Ht., Large Flanged, 250 Pk

Item: AG2XBD Model: U34124.018.6668Cross Ref: 32MR50
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet Multigrip
Drill Size#11
Grip Range0.315" to 0.5"
Head Dia.0.356" to 0.394"
Head Height0.06"
Head StyleLarge Flanged
Hole Size0.192" to 0.196"
Mandrel MaterialStainless Steel
Rivet Dia.3/16"
Rivet Length0.689"
Rivet MaterialAluminum
Rivet TypeOpen End
Single Shear Strength292 lbs.
System Of MeasurementImperial
Tensile Strength471 lbs.
Blind Rivet TypeMultigrip Open End
Body Length11/16"
Body Length Tolerance-0.004/+0.02"
Body MaterialAluminum
ColorGray
FinishPlain
Head Angle90°
Head Diameter3/8"
Head Diameter Tolerance+/-0.019"
Head TypeFlanged
Ifi GradeGrade IFI-116-26
Maximum Hole Diameter0.196"
Maximum Material Thickness1/2"
Minimum Hole Diameter0.192"
Minimum Material Thickness5/16"
Overall Length1 29/32"
Product TypeBlind Rivet
Rivet Number66
Shank Diameter0.188"
Shear Strength292 lbs.
StandardsIFI 116

Shipping Info:

Ship weight (kg) 0.9436
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308206000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD610ABSLF200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUQ 3ZJY2 AD610ABSLF2004/5"5/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€48.39
POP AD610BSLF200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUT 3ZJY4 AD610BSLF2004/5"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€51.60
POP AD612ABSLF200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUV 3ZJY6 AD612ABSLF2000.925"5/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€79.49
POP AD612BSLF200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUX 3ZJY8 AD612BSLF2000.925"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€61.20
POP AD616ABSLF200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HVA 3ZJZ2 AD616ABSLF2001.175"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€127.84
POP AD616BSLF200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HVC 3ZJZ4 AD616BSLF2001.175"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€93.15
POP AD62-64BSLF200 Blind Rivet 3/16 Diameter 0.425 L - Pack Of 250 | AD3HVE 3ZJZ6 AD62-64BSLF2000.425"5/8"AluminumSteelGrade 5052350 lbs.505 lbs.#11250€79.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34124.018.6668 Blind Rivet Multigrip, 3/16 In Rivet Dia., Alu, 0.689 In Rivet Lg., 0.06 In Head Ht., Large Flanged, 250 Pk
€73.23 /unit