Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34121.025.0814 Blind Rivet 1/4 inch 1.125 inch Dome PK100 | AG2WMJ 32MK89

GRAINGER U34121.025.0814 Blind Rivet, 1/4 In Rivet Dia., Alu, 1 1/8 In Rivet Lg., 0.751 In To 0.875 In Grip Rng, 100 Pk

Item: AG2WMJ Model: U34121.025.0814Cross Ref: 32MK89
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
ColorGray
Drill SizeF
GradeGrade 5056
Grip Range0.751" to 0.875"
Head Dia.0.475" to 0.525"
Head Height2/25"
Head StyleDome
Hole Size0.257" to 0.261"
Mandrel MaterialSteel
Rivet Dia.1/4"
Rivet Length1 1/8"
Rivet MaterialAluminum
Rivet TypeOpen End
Single Shear Strength700 lbs.
System Of MeasurementImperial
Tensile Strength920 lbs.
Blind Rivet TypeOpen End
Body Length1 1/8"
Body MaterialAluminum
FinishPlain
Head Diameter1/2"
Head TypeDome
Maximum Hole Diameter0.261"
Maximum Material Thickness7/8"
Minimum Material Thickness3/4"
Overall Length2 29/64"
Product TypeBlind Rivet
StandardsIFI 114

Shipping Info:

Ship weight (kg) 0.8082
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308206000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD810ABS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXE 3ZKD5 AD810ABS2030.85"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€51.04
POP AD810BS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXF 3ZKD6 AD810BS2030.85"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€36.56
POP AD812ABS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXG 3ZKD7 AD812ABS2030.975"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€41.37
POP AD812BS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXH 3ZKD8 AD812BS2030.975"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€39.92
POP AD84ABS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXJ 3ZKE1 AD84ABS2030.475"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.67
POP AD84BS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXK 3ZKE2 AD84BS2030.475"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€17.52
POP AD86ABS203 Blind Rivet 1/4 Diameter 0.600 L - Pack Of 100 | AD3HXM 3ZKE4 AD86ABS2033/5"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34121.025.0814 Blind Rivet, 1/4 In Rivet Dia., Alu, 1 1/8 In Rivet Lg., 0.751 In To 0.875 In Grip Rng, 100 Pk
€39.96 /pack