Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34120.012.0046 Blind Rivet 1/8 inch x 0.525 inch Countersunk PK500 | AG2WKU 32MK42

GRAINGER U34120.012.0046 Blind Rivet, 3/16 In Rivet Dia., Alu, 1.175 In Rivet Lg., 1/32 In Head Ht., 500 Pk

Item: AG2WKU Model: U34120.012.0046Cross Ref: 32MK42
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.99 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#30
GradeGrade 5056
Grip Range0.313" to 0.375"
Head Dia.0.207" to 0.233"
Head Height1/32"
Head StyleCountersunk
Hole Size0.129" to 0.133"
Mandrel MaterialSteel
Rivet Dia.1/8"
Rivet Length0.525"
Rivet MaterialAluminum
Rivet TypeOpen End
Single Shear Strength170 lbs.
System Of MeasurementImperial
Tensile Strength220 lbs.
Blind Rivet TypeOpen End
Body Length17/32"
Body Length Tolerance-0.004/+0.02"
Body MaterialAluminum
ColorGray
FinishPlain
Head Angle120°
Head Diameter7/32"
Head Diameter Tolerance+/-0.012"
Head TypeCountersunk
Ifi GradeGrade IFI-114-19
Maximum Hole Diameter0.133"
Maximum Material Thickness3/8"
Minimum Hole Diameter0.129"
Minimum Material Thickness5/16"
Overall Length1 39/64"
Product TypeBlind Rivet
Rivet Number46
Shank Diameter0.125"
Shear Strength170 lbs.
StandardsIFI 114

Shipping Info:

Ship weight (kg) 0.5782
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308206000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthRivet NumberPkg. Qty.Price
POP AK41-44BS201 Blind Rivet 1/8 Diameter 0.375 L - Pack Of 500 | AD3HXT 3ZKE9 AK41-44BS2013/8"0.233"AluminumSteelGrade 5052305 lbs.385 lbs.-500€65.84
POP AK42ABS201 Blind Rivet 1/8 Diameter 0.250 L - Pack Of 500 | AD3HXU 3ZKF1 AK42ABS2011/4"0.22"AluminumAluminumGrade 5052155 lbs.235 lbs.-500€31.71
POP AK42BS201 Blind Rivet 1/8 Diameter 0.250 L - Pack Of 500 | AD3HXV 3ZKF2 AK42BS2011/4"0.22"AluminumSteelGrade 5056155 lbs.235 lbs.-500€26.61
POP AK43ABS201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HXX 3ZKF4 AK43ABS2015/16"0.22"AluminumAluminumGrade 5052155 lbs.235 lbs.-500€34.73
POP AK43BS201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HXY 3ZKF5 AK43BS2015/16"0.22"AluminumSteelGrade 5056155 lbs.235 lbs.-500€40.90
POP AK44ABS201 Blind Rivet 1/8 Diameter 0.375 L - Pack Of 500 | AD3HYA 3ZKF7 AK44ABS2013/8"0.22"AluminumAluminumGrade 5052155 lbs.235 lbs.-500€20.22
POP AK44BS201 Blind Rivet 1/8 Diameter 0.375 L - Pack Of 500 | AD3HYB 3ZKF8 AK44BS2013/8"0.22"AluminumSteelGrade 5056155 lbs.235 lbs.-500€40.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34120.012.0046 Blind Rivet, 3/16 In Rivet Dia., Alu, 1.175 In Rivet Lg., 1/32 In Head Ht., 500 Pk
€15.99 /pack