Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U33670.012.0042 Blind Rivet 1/8 Inch x 0.360 Inch Dome Pk500 | AG2WWM 32MN42

GRAINGER U33670.012.0042 Blind Rivet, 1/8 In Rivet Dia., SS, 9/25 In Rivet Lg., 0.051 In Head Ht., 500 Pk

Item: AG2WWM Model: U33670.012.0042Cross Ref: 32MN42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#30
Grip Range0.063" to 0.125"
Head Dia.0.228" to 0.264"
Head Height0.051"
Head StyleDome
Hole Size0.129" to 0.133"
Mandrel MaterialStainless Steel
Rivet Dia.1/8"
Rivet Length9/25"
Rivet MaterialStainless Steel
Rivet TypeClosed End
Single Shear Strength449 lbs.
System Of MeasurementImperial
Tensile Strength493 lbs.
Blind Rivet TypeClosed End
Body Length23/64"
Body MaterialStainless Steel
ColorGray
FinishPlain
Head Diameter1/4"
Head TypeDome
Maximum Hole Diameter0.133"
Maximum Material Thickness1/8"
Minimum Material Thickness1/16"
Overall Length1 15/32"
Product TypeBlind Rivet
StandardsIFI 126

Shipping Info:

Ship weight (kg) 0.625
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308203000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD41H201 Blind Rivet 1/8 Diameter 0.237 L - Pack Of 500 | AD3HRQ 3ZJR9 AD41H2010.237"0.236"AluminumSteelGrade 5056105 lbs.150 lbs.#30500€51.73
POP AD42AH201 Blind Rivet 1/8 Diameter 0.302 L - Pack Of 500 | AD3HRU 3ZJT3 AD42AH2010.302"0.236"AluminumAluminumGrade 1100105 lbs.150 lbs.#30500€74.38
POP AD42H201 Blind Rivet 1/8 Diameter 0.301 L - Pack Of 500 | AD3HRX 3ZJT6 AD42H2010.301"0.236"AluminumSteelGrade 5056105 lbs.150 lbs.#30500€58.88
POP AD43AH201 Blind Rivet 1/8 Diameter 0.362 L - Pack Of 500 | AD3HTC 3ZJU2 AD43AH2010.362"0.236"AluminumAluminumGrade 1100105 lbs.150 lbs.#30500€78.81
POP AD43H201 Blind Rivet 1/8 Diameter 0.362 L - Pack Of 500 | AD3HTF 3ZJU5 AD43H2010.362"0.236"AluminumSteelGrade 5056105 lbs.150 lbs.#30500€65.20
POP AD44AH201 Blind Rivet 1/8 Diameter 0.425 L - Pack Of 500 | AD3HTJ 3ZJU8 AD44AH2010.425"0.236"AluminumAluminumGrade 1100105 lbs.150 lbs.#30500€78.15
POP AD44H201 Blind Rivet 1/8 Diameter 0.425 L - Pack Of 500 | AD3HTM 3ZJV2 AD44H2010.425"0.236"AluminumSteelGrade 5056105 lbs.150 lbs.#30500€55.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U33670.012.0042 Blind Rivet, 1/8 In Rivet Dia., SS, 9/25 In Rivet Lg., 0.051 In Head Ht., 500 Pk
€65.48 /pack