Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U33600.018.0063 Blind Rivet 3/16 inch x 0.468 inch Dome PK250 | AG2WVB 32MM86

GRAINGER U33600.018.0063 Blind Rivet, 3/16 In Rivet Dia., Alu, 15/32 In Rivet Lg., 250 Pk

Item: AG2WVB Model: U33600.018.0063Cross Ref: 32MM86
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#11
GradeGrade 1100
Grip Range0.126" to 0.187"
Head Dia.0.356" to 0.394"
Head Height2/25"
Head StyleDome
Hole Size0.192" to 0.196"
Mandrel MaterialAluminum
Rivet Dia.3/16"
Rivet Length15/32"
Rivet MaterialAluminum
Rivet TypeClosed End
Single Shear Strength210 lbs.
System Of MeasurementImperial
Tensile Strength250 lbs.
Blind Rivet TypeClosed End
Body Length15/32"
Body MaterialAluminum
ColorGray
FinishPlain
Head Diameter3/8"
Head TypeDome
Maximum Hole Diameter0.196"
Maximum Material Thickness3/16"
Minimum Material Thickness1/8"
Overall Length1 51/64"
Product TypeBlind Rivet
StandardsIFI 126

Shipping Info:

Ship weight (kg) 0.3172
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308206000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD62AH200 Blind Rivet 3/16 Diameter 0.330 L - Pack Of 250 | AD3HVG 3ZJZ9 AD62AH2001/3"0.357"AluminumAluminumGrade 1100220 lbs.310 lbs.#11250€86.07
POP AD62H200 Blind Rivet 3/16 Diameter 0.330 L - Pack Of 250 | AD3HWJ 3ZKA3 AD62H2001/3"0.357"AluminumSteelGrade 5056220 lbs.310 lbs.#11250€42.32
POP AD64AH200 Blind Rivet 3/16 Diameter 0.455 L - Pack Of 250 | AD3HWN 3ZKA8 AD64AH2000.455"0.357"AluminumAluminumGrade 1100220 lbs.310 lbs.#11250€84.71
POP AD64H200 Blind Rivet 3/16 Diameter 0.455 L - Pack Of 250 | AD3HWP 3ZKA9 AD64H2000.455"0.357"AluminumSteelGrade 5056220 lbs.310 lbs.#11250€34.64
POP AD66AH200 Blind Rivet 3/16 Diameter 0.580 L - Pack Of 250 | AD3HWU 3ZKC4 AD66AH2000.58"0.357"AluminumAluminumGrade 1100220 lbs.310 lbs.#11250€99.17
POP AD66H200 Blind Rivet 3/16 Diameter 0.580 L - Pack Of 250 | AD3HWX 3ZKC7 AD66H2000.58"0.357"AluminumSteelGrade 5056220 lbs.310 lbs.#11250€49.59
POP AD68AH200 Blind Rivet 3/16 Diameter 0.705 L - Pack Of 250 | AD3HXA 3ZKD1 AD68AH2000.705"0.357"AluminumAluminumGrade 1100220 lbs.310 lbs.#11250€95.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U33600.018.0063 Blind Rivet, 3/16 In Rivet Dia., Alu, 15/32 In Rivet Lg., 250 Pk
€25.02 /pack