Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U33192.012.0048 Blind Rivet 1/8 inch x 0.650 inch Countersunk PK500 | AG2WJY 32MK23

GRAINGER U33192.012.0048 Blind Rivet, 5/32 In Rivet Dia., Alu, 0.55 In Rivet Lg., Countersunk, 500 Pk

Item: AG2WJY Model: U33192.012.0048Cross Ref: 32MK23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#30
GradeGrade 5052
Grip Range0.376" to 1/2"
Head Dia.0.207" to 0.233"
Head Height1/32"
Head StyleCountersunk
Hole Size0.129" to 0.133"
Mandrel MaterialAluminum
Rivet Dia.1/8"
Rivet Length0.65"
Rivet MaterialAluminum
Rivet TypeOpen End
Single Shear Strength120 lbs.
System Of MeasurementImperial
Tensile Strength150 lbs.
Blind Rivet TypeOpen End
Body Length21/32"
Body MaterialAluminum
ColorGray
FinishPlain
Head Diameter7/32"
Head TypeCountersunk
Maximum Hole Diameter0.133"
Maximum Material Thickness1/2"
Minimum Material Thickness3/8"
Overall Length1 47/64"
Product TypeBlind Rivet
StandardsIFI 114

Shipping Info:

Ship weight (kg) 0.3316
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308206000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthRivet NumberPkg. Qty.Price
POP AK41-44BS201 Blind Rivet 1/8 Diameter 0.375 L - Pack Of 500 | AD3HXT 3ZKE9 AK41-44BS2013/8"0.233"AluminumSteelGrade 5052305 lbs.385 lbs.-500€65.84
POP AK42ABS201 Blind Rivet 1/8 Diameter 0.250 L - Pack Of 500 | AD3HXU 3ZKF1 AK42ABS2011/4"0.22"AluminumAluminumGrade 5052155 lbs.235 lbs.-500€31.71
POP AK42BS201 Blind Rivet 1/8 Diameter 0.250 L - Pack Of 500 | AD3HXV 3ZKF2 AK42BS2011/4"0.22"AluminumSteelGrade 5056155 lbs.235 lbs.-500€26.61
POP AK43ABS201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HXX 3ZKF4 AK43ABS2015/16"0.22"AluminumAluminumGrade 5052155 lbs.235 lbs.-500€34.73
POP AK43BS201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HXY 3ZKF5 AK43BS2015/16"0.22"AluminumSteelGrade 5056155 lbs.235 lbs.-500€40.90
POP AK44ABS201 Blind Rivet 1/8 Diameter 0.375 L - Pack Of 500 | AD3HYA 3ZKF7 AK44ABS2013/8"0.22"AluminumAluminumGrade 5052155 lbs.235 lbs.-500€20.22
POP AK44BS201 Blind Rivet 1/8 Diameter 0.375 L - Pack Of 500 | AD3HYB 3ZKF8 AK44BS2013/8"0.22"AluminumSteelGrade 5056155 lbs.235 lbs.-500€40.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U33192.012.0048 Blind Rivet, 5/32 In Rivet Dia., Alu, 0.55 In Rivet Lg., Countersunk, 500 Pk
€20.17 /pack