Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U31830.016.0100 Self Drilling Screw Flat #8-18 1 inch PK100 | AG2GMD 31JJ77

GRAINGER U31830.016.0100 Self Drilling Tapping Screw, 8-18 Thread Size, Steel, 1 In Lg., Zn Plated, Phillips, Flat, 100 Pk

Item: AG2GMD Model: U31830.016.0100Cross Ref: 31JJ77
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Tapping Screw
ColorSilver
Drill Point Length7/32"
Drill Point Size2
Drive Size#2
Drive TypePhillips
FinishZinc Plated
Head Dia.0.262"
Head TypeFlat
Length1"
MaterialSteel
Max. Thickness0.136"
System Of MeasurementImperial
Thread Size#8-18
Drill Tip Length7/32"
DrivePhillips
Fastener Length1"
Head ColorSilver
Head Width0.262"
Maximum Drilling Thickness0.136"
Minimum Head Width0.238"
Overall Length1"
TypeSelf Drilling Screw

Shipping Info:

Ship weight (kg) 0.1994
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelHead Dia.Max. ThicknessDrill Point LengthDrive SizeColorHead HeightHead TypeDrive TypePkg. Qty.Price
GRAINGER U31830.013.0050 Self Drilling Screw Flat #6-20 1/2 inch PK100 | AG2GLV 31JJ69 U31830.013.00500.262"--#2Silver-FlatPhillips100€1.41
GRAINGER U31830.013.0062 Self Drilling Screw Flat #6-20 5/8 inch PK100 | AG2GLW 31JJ70 U31830.013.00620.262"0.19"3/16"#2Silver0.083"FlatPhillips100€6.76
GRAINGER U31830.013.0075 Self Drilling Screw Flat #6-20 3/4 Inch PK100 | AG2GLX 31JJ71 U31830.013.00750.262"--#2Silver-FlatPhillips100€1.79
GRAINGER U31830.013.0100 Self Drilling Screw Flat #6-20 1 inch PK100 | AG2GLY 31JJ72 U31830.013.01000.262"--#2Silver-FlatPhillips100€2.33
GRAINGER U31830.013.0125 Self Drilling Screw Flat #6-20 1-1/4 inch PK100 | AG2GLZ 31JJ73 U31830.013.01250.262"--#2Silver-FlatPhillips100€2.69
GRAINGER U31830.013.0150 Self Drilling Screw Flat #6-20 1-1/2 inch PK100 | AG2GMA 31JJ74 U31830.013.01500.262"0.112"3/16"#2Silver-FlatPhillips100€2.91
GRAINGER U31830.013.0162 Self Drilling Screw Flat #6-20 1-5/8 inch PK100 | AG2GMB 31JJ75 U31830.013.01620.262"0.112"3/16"#2Silver-FlatPhillips100€3.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U31830.016.0100 Self Drilling Tapping Screw, 8-18 Thread Size, Steel, 1 In Lg., Zn Plated, Phillips, Flat, 100 Pk
€4.30 /unit