BOSTON GEAR LSA102Y-R | AK2YDQ

BOSTON GEAR LSA102Y-R Spiral Miter Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 35 Spiral Angle, 1:1 Ratio

Item: AK2YDQ Model: LSA102Y-R
Limited Availability
€133.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Dia.5/8"
Diametral Pitch12 DP
Face Width0.34"
Gear Ratio1:1
Hub Dia.1 1/4"
Hub Projection14/25"
MaterialSteel
Number Of Teeth18
Outside Dia.1.61"
Overall Length1.021"
Pitch Dia.1 1/2"
Pressure Angle20°
Spiral Angle35°
Spiral TypeRight Hand Tooth

Shipping Info:

Ship length (cm)2.59

Product Variants

ProductModelNumber Of TeethBore Dia.Pitch Dia.Face WidthOutside Dia.Hub Dia.Hub ProjectionOverall LengthPrice
BOSTON GEAR LSA101Y-L | AK2YDM LSA101Y-L151/2"1 1/4"0.3"1 9/25"1"1/2"0.864"€115.06
RFQ
BOSTON GEAR LSA101Y-R | AK2YDN LSA101Y-R151/2"1 1/4"0.3"1 9/25"1"1/2"0.864"€115.06
RFQ
BOSTON GEAR LSA102Y-L | AK2YDP LSA102Y-L185/8"1 1/2"0.34"1.61"1 1/4"14/25"1.021"€133.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR LSA102Y-R Spiral Miter Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 35 Spiral Angle, 1:1 Ratio
€133.12 /unit