Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U31810.016.0050 Drilling Screw #8-18 1/2 Length PK200 | AG2GKV 31JJ46

GRAINGER U31810.016.0050 Self Drilling Tapping Screw, 8-18 Thread Size, Steel, 1/2 In Lg., Zn Plated, 200 Pk

Item: AG2GKV Model: U31810.016.0050Cross Ref: 31JJ46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Tapping Screw
ColorSilver
Drill Point Size2
Drive Size1/4"
Drive TypeExternal Hex
FinishZinc Plated
Head Dia.1/4"
Head Height0.103"
Head TypeHex Washer
Length1/2"
MaterialSteel
System Of MeasurementImperial
Thread Size#8-18
Washer Outside Dia.0.348"

Shipping Info:

Ship weight (kg) 0.3172
Ship height (cm)7.37
Ship length (cm)8.89
Ship width (cm)7.62
HS code7318141060

Product Variants

ProductModelDrive SizeHead Dia.Head HeightWasher Outside Dia.GradeMax. ThicknessTypeDrill Point LengthPkg. Qty.Price
APPROVED VENDOR U31702.025.0075 Drilling Screw 1/4-14 3/4 L - Pack Of 100 | AB2JWZ 1ME17 U31702.025.00753/8"3/8"0.19"13/25"-0.219"-25/64"100€10.30
APPROVED VENDOR U31702.025.0125 Drilling Screw 1/4-14 1 1/4l - Pack Of 100 | AB2JXA 1ME19 U31702.025.01253/8"3/8"0.19"13/25"-0.219"-25/64"100€14.53
APPROVED VENDOR U31810.021.0100 Drilling Screw #12-14 1 L - Pack Of 100 | AB2JXD 1ME41 U31810.021.01005/16"5/16"0.312"0.432"-3/16"-23/64"100€7.50
APPROVED VENDOR U31702.021.0075 Drilling Screw #12-14 3/4 L - Pack Of 100 | AB9LDC 2DU79 U31702.021.00755/16"5/16"0.312"0.432"-3/16"-23/64"100€6.93
APPROVED VENDOR U31702.021.0100 Drilling Screw #12-14 1 L - Pack Of 100 | AB9LDD 2DU80 U31702.021.01005/16"5/16"0.312"0.432"-3/16"-23/64"100€6.02
APPROVED VENDOR U31702.021.0150 Drilling Screw #12-14 1 1/2l - Pack Of 100 | AB9LDF 2DU82 U31702.021.01505/16"5/16"0.312"0.432"-3/16"-23/64"100€7.99
APPROVED VENDOR U31702.025.0100 Drilling Screw 1/4 In-14 1 L - Pack Of 100 | AB9LDG 2DU84 U31702.025.01003/8"3/8"0.19"13/25"-0.219"-25/64"100€13.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U31810.016.0050 Self Drilling Tapping Screw, 8-18 Thread Size, Steel, 1/2 In Lg., Zn Plated, 200 Pk
€5.86 /pack