Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U31702.016.0075 Self Drilling Screw Hex #8-18 3/4 Inch PK200 | AG2GMK 31JJ83

GRAINGER U31702.016.0075 Self Drilling Tapping Screw, 8-18 Thread Size, Steel, 3/4 In Lg., 200 Pk

Item: AG2GMK Model: U31702.016.0075Cross Ref: 31JJ83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Tapping Screw
ColorSilver
Drill Point Length7/32"
Drill Point Size2
Drive Size1/4"
Drive TypeExternal Hex
FinishZinc Plated
Head Dia.1/4"
Head Height0.11"
Head TypeHex Washer
Length3/4"
MaterialSteel
Max. Thickness0.136"
System Of MeasurementImperial
Thread Size#8-18
TypeSealing
Washer Outside Dia.0.472"
Drill Tip Length7/32"
DriveExternal Hex
Fastener Length3/4"
Head ColorSilver
Head Width1/4"
Maximum Drilling Thickness0.136"
Minimum Head Height0.096"
Minimum Head Width0.244"
Overall Length3/4"

Shipping Info:

Ship weight (kg) 0.3969
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelDrive SizeHead Dia.Head HeightWasher Outside Dia.GradeMax. ThicknessTypeDrill Point LengthPkg. Qty.Price
APPROVED VENDOR U31702.025.0075 Drilling Screw 1/4-14 3/4 L - Pack Of 100 | AB2JWZ 1ME17 U31702.025.00753/8"3/8"0.19"13/25"-0.219"-25/64"100€10.30
APPROVED VENDOR U31702.025.0125 Drilling Screw 1/4-14 1 1/4l - Pack Of 100 | AB2JXA 1ME19 U31702.025.01253/8"3/8"0.19"13/25"-0.219"-25/64"100€14.53
APPROVED VENDOR U31810.021.0100 Drilling Screw #12-14 1 L - Pack Of 100 | AB2JXD 1ME41 U31810.021.01005/16"5/16"0.312"0.432"-3/16"-23/64"100€7.50
APPROVED VENDOR U31702.021.0075 Drilling Screw #12-14 3/4 L - Pack Of 100 | AB9LDC 2DU79 U31702.021.00755/16"5/16"0.312"0.432"-3/16"-23/64"100€6.93
APPROVED VENDOR U31702.021.0100 Drilling Screw #12-14 1 L - Pack Of 100 | AB9LDD 2DU80 U31702.021.01005/16"5/16"0.312"0.432"-3/16"-23/64"100€6.02
APPROVED VENDOR U31702.021.0150 Drilling Screw #12-14 1 1/2l - Pack Of 100 | AB9LDF 2DU82 U31702.021.01505/16"5/16"0.312"0.432"-3/16"-23/64"100€7.99
APPROVED VENDOR U31702.025.0100 Drilling Screw 1/4 In-14 1 L - Pack Of 100 | AB9LDG 2DU84 U31702.025.01003/8"3/8"0.19"13/25"-0.219"-25/64"100€13.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U31702.016.0075 Self Drilling Tapping Screw, 8-18 Thread Size, Steel, 3/4 In Lg., 200 Pk
€11.80 /pack