Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U30577.075.0001 Drop-in Anchor Flange Zinc Carbon Steel 1 Inch Pk5 | AG2FPG 31JC60

GRAINGER U30577.075.0001 Drop-In Anchor, 3/4 In - 10 Thread Size, 3 1/8 In Lg., 1 In Anchor Dia., Flange, 5 Pk

Item: AG2FPG Model: U30577.075.0001Cross Ref: 31JC60
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrop-In Anchor
Anchor Dia.1"
Bolt Dia.3/4"
Drill Size1"
FinishZinc Plated
Length3 1/8"
MaterialSteel
Min. Hole Depth3 1/8"
System Of MeasurementImperial
Thread Depth1 1/4"
Thread Size3/4"-10
TypeFlange
Anchor Diameter1"
Anchor TypeFemale Threaded
Bolt Or Rod Size3/4"
Compatible MaterialConcrete
Display Qty5
Drill Bit Size1"
Flange StyleFlanged
Minimum Hole Depth3 1/8"
Overall Length3 1/8"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.022
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318190000

Product Variants

ProductModelThread SizeAnchor Dia.Min. Hole DepthThread DepthDrill SizeUltimate Tension In 4000 Psi ConcreteDrive ToolsUltimate ShearPkg. Qty.Price
RED HEAD RX-12 Anchor Drop-in Diameter 1/2 Inch - Pack Of 50 | AC2JVX 2KTE5 RX-121/2"-131/2"1"1/2"5/8"3270 lbs.2KTE62673 lbs.50€90.19
RED HEAD RM-38 Anchor Drop-in - Pack Of 50 | AC8GMX 3A493 RM-383/8"-161/2"1 5/8"1/2"1/2"3800 lbs.3A4983160 lbs.50€52.81
RED HEAD RM-12 Anchor Drop-in - Pack Of 50 | AC8GMY 3A494 RM-121/2"-135/8"2"3/4"5/8"5840 lbs.3A4984580 lbs.50€101.99
RED HEAD RM-58 Anchor Drop-in - Pack Of 25 | AC8GMZ 3A495 RM-585/8"-111"2 1/2"1"7/8"8640 lbs.3A4987440 lbs.25€117.32
RED HEAD RM-34 Anchor Drop Inch - Pack Of 25 | AC8GNA 3A496 RM-343/4"-101 1/4"3 3/16"1 1/4"1"9480 lbs.3A49810480 lbs.25€187.64
RED HEAD RX-38 Anchor Drop Inch 3/8-16 - Pack Of 100 | AE4AKC 5HE65 RX-383/8"-161/2"3/4"3/8"1/2"3800 lbs.3A4983160 lbs.100€105.46
MKT FASTENING 133800L Drop-in Anchor 1/2 Inch Pk25 | AF9PQY 30PK32 133800L3/8"-161/2"1 9/16"1/2"1/2"4824 lbs.4XMF33714 lbs.25€39.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U30577.075.0001 Drop-In Anchor, 3/4 In - 10 Thread Size, 3 1/8 In Lg., 1 In Anchor Dia., Flange, 5 Pk
€37.53 /pack