Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U30575.037.0001 Drop-in Anchor Non-flange 1/2 Inch Pk50 | AG2FPJ 31JC62

GRAINGER U30575.037.0001 Drop-In Anchor, 3/8 In - 16 Thread Size, 1 9/16 In Lg., 1/2 In Anchor Dia., Non Flange, Steel, 50 Pk

Item: AG2FPJ Model: U30575.037.0001Cross Ref: 31JC62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrop-In Anchor
Anchor Dia.1/2"
Bolt Dia.3/8"
Drill Size1/2"
FinishZinc Plated
Length1 9/16"
MaterialSteel
Min. Hole Depth1 9/16"
System Of MeasurementImperial
Thread Depth5/8"
Thread Size3/8"-16
TypeNon Flange
Bolt Or Rod Size3/8"
Compatible MaterialConcrete
Drill Bit Size1/2"
Flange StyleFlush
Minimum Hole Depth1 9/16"
Overall Length1 9/16"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.2402
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318190000

Product Variants

ProductModelThread SizeAnchor Dia.FinishMin. Hole DepthThread DepthDrill SizeUltimate Tension In 4000 Psi ConcreteDrive ToolsPkg. Qty.Price
RED HEAD CL-12 Dropin Anchor Carbon Steel 1/2 x 2 - Pack Of 50 | AA7GFH 15X744 CL-121/2"-61/2"Plain2"3/4"5/8"5840 lbs.RT-11250€125.75
POWERS FASTENERS 6304SD-PWR Drop-in Anchor Smart Di+ 1/4-20 - Pack Of 100 | AD6PDW 46U157 6304SD-PWR1/4"-203/8"Zinc Plated1"7/16"3/8"1565 lbs.Powers System Maual Set Tool, SMART DI+ System With A Hammer Drill100€65.17
POWERS FASTENERS 6306SD-PWR Drop-in Anchor Smart Di+ 3/8-16 - Pack Of 50 | AD6PDX 46U158 6306SD-PWR3/8"-161/2"Zinc Plated1 9/16"5/8"1/2"2850 lbs.Powers System Maual Set Tool, SMART DI+ System With A Hammer Drill50€39.61
POWERS FASTENERS 6308SD-PWR Drop-in Anchor Smart Di+ 1/2-13 - Pack Of 50 | AD6PDY 46U159 6308SD-PWR1/2"-135/8"Zinc Plated2"13/16"5/8"4190 lbs.Powers System Maual Set Tool, SMART DI+ System With A Hammer Drill50€56.54
MKT FASTENING 1314000 Drop-in Anchor 3/8 Inch Pk20 | AF9PQE 30PK15 13140001/4"-203/8"Zinc Plated1"3/8"3/8"2104 lbs.4XMF220€12.47
MKT FASTENING 1338000 Drop-in Anchor 1/2 Inch Pk25 | AF9PQF 30PK16 13380003/8"-161/2"Zinc Plated1 9/16"1/2"1/2"4824 lbs.4XMF325€27.46
MKT FASTENING 1312000 Drop-in Anchor 5/8 Inch Pk25 | AF9PQG 30PK17 13120001/2"-135/8"Zinc Plated2"3/4"5/8"7398 lbs.4XMF425€51.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U30575.037.0001 Drop-In Anchor, 3/8 In - 16 Thread Size, 1 9/16 In Lg., 1/2 In Anchor Dia., Non Flange, Steel, 50 Pk
€30.82 /pack