Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U25711.013.0150 Wood Screw Round #6 1-1/2 Inch Steel Phillips Pk100 | AG2FYM 31JF68

GRAINGER U25711.013.0150 Wood Screw, Steel, 0.26 In Head Dia., 1 1/2 In Lg., 2 Drive Size, 6 Screw Size, Phillips, 100 Pk

Item: AG2FYM Model: U25711.013.0150Cross Ref: 31JF68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypePhillips
FinishYellow Zinc Plated
Head Dia.0.26"
Head Height0.097"
Head TypeRound Spacer
Length1 1/2"
MaterialSteel
Screw Size#6
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed

Shipping Info:

Ship weight (kg) 0.2768
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeHead HeightThread StyleHead TypeDrive TypeFinishPkg. Qty.Price
GRAINGER U25711.013.0050 Wood Screw Round #6 1/2 Inch Steel Phillips Pk100 | AG2FYJ 31JF65 U25711.013.0050#60.097"Partially ThreadedRound SpacerPhillipsYellow Zinc Plated100€46.45
GRAINGER U25711.013.0100 Wood Screw Round #6 1 Inch Steel Phillips Pk100 | AG2FYK 31JF66 U25711.013.0100#60.097"Partially ThreadedRound SpacerPhillipsYellow Zinc Plated100€32.21
GRAINGER U25711.013.0125 Wood Screw Round #6 1-1/4 Inch Steel Phillips Pk100 | AG2FYL 31JF67 U25711.013.0125#60.097"Partially ThreadedRound SpacerPhillipsYellow Zinc Plated100€35.95
GRAINGER U25711.016.0075 Wood Screw Round #8 3/4 Inch Steel Phillips Pk100 | AG2FYN 31JF69 U25711.016.0075#80.114"Partially ThreadedRound SpacerPhillipsYellow Zinc Plated100€24.18
GRAINGER U25711.016.0100 Wood Screw Round #8 1 Inch Steel Phillips Pk100 | AG2FYP 31JF70 U25711.016.0100#80.114"Partially ThreadedRound SpacerPhillipsYellow Zinc Plated100€50.04
GRAINGER U25711.016.0125 Wood Screw Round #8 1-1/4 Inch Steel Phillips Pk100 | AG2FYQ 31JF71 U25711.016.0125#80.114"Partially ThreadedRound SpacerPhillipsYellow Zinc Plated100€79.46
GRAINGER U25711.016.0150 Wood Screw Round #8 1-1/2 Inch Steel Phillips Pk100 | AG2FYR 31JF72 U25711.016.0150#80.114"Partially ThreadedRound SpacerPhillipsYellow Zinc Plated100€83.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U25711.013.0150 Wood Screw, Steel, 0.26 In Head Dia., 1 1/2 In Lg., 2 Drive Size, 6 Screw Size, Phillips, 100 Pk
€60.06 /unit