Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U25131.013.0100 Wood Screw Flat #6 1 Inch Steel Slotted Pk100 | AG2FWM 31JF17

GRAINGER U25131.013.0100 Wood Screw, Steel, 0.279 In Head Dia., 1 In Lg., 0.039 In Drive Size, 6 Screw Size, Flat, 100 Pk

Item: AG2FWM Model: U25131.013.0100Cross Ref: 31JF17
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.039"
Drive TypeSlotted
FinishYellow Zinc Plated
Head Angle82°
Head Dia.0.279"
Head Height0.083"
Head TypeFlat
Length1"
MaterialSteel
Screw Size#6
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
Dimensional StandardsASME B18.6.1
DriveSlotted
Fastener Length1"
Head Width0.279"
Maximum Head Angle82 °
Maximum Head Width0.279"
Overall Length1"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.1278
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeHead HeightThread StyleHead AngleHead TypeDrive TypeFinishPkg. Qty.Price
GRAINGER U25131.011.0050 Wood Screw Flat #4 1/2 Inch Steel Slot Pk100 | AG2FWF 31JF11 U25131.011.0050#40.067"Partially Threaded82°FlatSlottedYellow Zinc Plated100€3.64
GRAINGER U25131.011.0075 Wood Screw Flat #4 3/4 Inch Steel Slot Pk100 | AG2FWG 31JF12 U25131.011.0075#40.067"Partially Threaded82°FlatSlottedYellow Zinc Plated100€3.83
GRAINGER U25131.012.0075 Wood Screw Flat #5 3/4 Inch Steel Slot Pk100 | AG2FWH 31JF13 U25131.012.0075#50.075"Partially Threaded82°FlatSlottedYellow Zinc Plated100€4.29
GRAINGER U25131.013.0050 Wood Screw Flat #6 1/2 Inch Steel Slot Pk100 | AG2FWJ 31JF14 U25131.013.0050#60.083"Partially Threaded82°FlatSlottedYellow Zinc Plated100€19.55
GRAINGER U25131.013.0062 Wood Screw Flat #6 5/8 Inch Steel Slot Pk100 | AG2FWK 31JF15 U25131.013.0062#60.083"Partially Threaded82°FlatSlottedYellow Zinc Plated100€28.53
GRAINGER U25131.013.0075 Wood Screw Flat #6 3/4 Inch Steel Slot Pk100 | AG2FWL 31JF16 U25131.013.0075#60.083"Partially Threaded82°FlatSlottedYellow Zinc Plated100€27.36
GRAINGER U25131.013.0125 Wood Screw Flat #6 1-1/4 Inch Steel Slot Pk100 | AG2FWN 31JF18 U25131.013.0125#60.083"Partially Threaded82°FlatSlottedYellow Zinc Plated100€34.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U25131.013.0100 Wood Screw, Steel, 0.279 In Head Dia., 1 In Lg., 0.039 In Drive Size, 6 Screw Size, Flat, 100 Pk
€40.45 /unit