Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U25130.013.0062 Wood Screw Flat #6 5/8 Inch Steel Slot Pk100 | AG2FVU 31JE99

GRAINGER U25130.013.0062 Wood Screw, Steel, 0.279 In Head Dia., 5/8 In Lg., 0.039 In Drive Size, 6 Screw Size, 100 Pk

Item: AG2FVU Model: U25130.013.0062Cross Ref: 31JE99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.039"
Drive TypeSlotted
FinishZinc Plated
Head Angle82°
Head Dia.0.279"
Head Height0.083"
Head TypeFlat
Length5/8"
MaterialSteel
Screw Size#6
System Of MeasurementImperial
Thread Length7/16"
Thread StylePartially Threaded
Thread TypeCoarse
Threads Per Inch18
Tip TypePointed
DriveSlotted
Fastener Length5/8"
Head Width0.279"
Minimum Thread Length7/16"
Overall Length5/8"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeThread StyleHead HeightThread LengthHead AngleHead TypeDrive TypeFinishPkg. Qty.Price
APPROVED VENDOR 898012-PG Wood Screw Flat #2 x 3/8" Length Zinc - PK100 | AB9GZV 2DB91 WSFI0-200370-100P#2Partially Threaded--82°FlatSlottedZinc Plated100€6.25
APPROVED VENDOR 898014-PG Wood Screw Flat #2x1/2l Zinc - Pack Of 100 | AB9GZX 2DB94 898014-PG#2Partially Threaded--82°FlatSlottedZinc Plated100€63.89
APPROVED VENDOR 898022-PG Wood Screw Flat #3x5/8l Zinc - Pack Of 100 | AB9HMV 2DE10 898022-PG#3Partially Threaded--82°FlatSlottedZinc Plated100€13.56
APPROVED VENDOR 898034-PG Wood Screw Flat #4x3/4l Zinc - Pack Of 100 | AB9HMZ 2DE19 898034-PG#4Partially Threaded--82°FlatSlottedZinc Plated100€14.14
APPROVED VENDOR 898038-PG Wood Screw Flat #4x1 L Zinc - Pack Of 100 | AB9HNA 2DE21 898038-PG#4Partially Threaded--82°FlatSlottedZinc Plated100€19.73
APPROVED VENDOR 898040-PG Wood Screw Flat #4x1 1/4 L - Pack Of 100 | AB9HNB 2DE23 898040-PG#4Partially Threaded--82°FlatSlottedZinc Plated100€26.13
APPROVED VENDOR 898044-PG Wood Screw Flat #5x1/2l Zinc - Pack Of 100 | AB9HND 2DE27 898044-PG#5Partially Threaded--82°FlatSlottedZinc Plated100€24.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U25130.013.0062 Wood Screw, Steel, 0.279 In Head Dia., 5/8 In Lg., 0.039 In Drive Size, 6 Screw Size, 100 Pk
€12.21 /unit