GRAINGER 5346HG-3/16-5 Roll High Grade 3/16 Inch Thick 5 Feet Black | AH7QML 36XW51

GRAINGER BULK-RS-BHS70-277 Roll High Grade 3/16 Inch Thick 5 Feet Black

Item: AH7QML Model: BULK-RS-BHS70-277Cross Ref: 36XW51
In Stock

Get it by Thursday, Jun 12

€383.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer70A
Elongation250%
FinishSmooth
GradeGrade High
Length5 ft.
MaterialBuna N
Min. Temp.-40°C
Thickness0.188"
Width36"
Adhesive TypePlain Backing
Oil ResistanceExcellent
Overall Length5 ft.
Overall Width36"
ShapeRoll
StandardsASTM D2000 BF 710
Tensile Strength1500 psi
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 8.595
Ship height (cm)91.44
Ship length (cm)91.44
Ship width (cm)12.7

Product Details:

    • Rubber Grouping : Rubber Sheet

Product Variants

ProductModelColorDurometerThicknessElongationMin. Temp.MaterialFinishPrice
GRAINGER 310-1/16-10 Roll Food Grade Buna 1/16 Inch Thick 10 Feet | AH7QGQ 36XU48 BULK-RS-H60FDA-205White60A0.062"450%-30°CBuna NSmooth€278.43
GRAINGER 310-1/16-50 Roll Food Grade Buna 1/16 Inch Thick 50 Feet | AH7QGR 36XU49 BULK-RS-H60FDA-308White60A0.062"450%-30°CBuna NSmooth€1,234.28
GRAINGER 310-1/4-5 Roll Food Grade Buna 1/4 Inch Thick 5 Feet | AH7QGT 36XU51 BULK-RS-H60FDA-271White60A1/4"450%-30°CBuna NSmooth€545.30
GRAINGER 310-1/8-10 Roll Food Grade Buna 1/8 Inch Thick 10 Feet | AH7QGU 36XU52 BULK-RS-H60FDA-206White60A1/8"450%-30°CBuna NSmooth€533.60
GRAINGER 310-1/8-25-25 Roll Food Grade Buna 1/8 Inch Thick 25 Feet | AH7QGV 36XU53 BULK-RS-H60FDA-321White60A1/8"450%-30°CBuna NSmooth€1,223.13
GRAINGER 310-3/16-5 Roll Food Grade Buna 3/16 Inch Thick 5 Feet | AH7QGW 36XU55 BULK-RS-H60FDA-270White60A0.188"450%-30°CBuna NSmooth€402.84
GRAINGER 4040-1/16-10 Roll Buna 1/16 Inch Thick 10 Feet 40A | AH7QKF 36XV50 BULK-RS-H40-205Black40A0.062"400%-30°CBuna NSmooth€148.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-BHS70-277 Roll High Grade 3/16 Inch Thick 5 Feet Black
€383.39 /unit