Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U25130.012.0075 Wood Screw Flat #5 3/4 Inch Steel Slot Pk100 | AG2FVR 31JE97

GRAINGER U25130.012.0075 Wood Screw, Steel, 0.252 In Head Dia., 3/4 In Lg., 0.035 In Drive Size, 5 Screw Size, 100 Pk

Item: AG2FVR Model: U25130.012.0075Cross Ref: 31JE97
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.035"
Drive TypeSlotted
FinishZinc Plated
Head Angle82°
Head Dia.0.252"
Head Height0.075"
Head TypeFlat
Length3/4"
MaterialSteel
Screw Size#5
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Threads Per Inch20
Tip TypePointed
Dimensional StandardsASME B18.6.1
DriveSlotted
Fastener Length3/4"
Head Width0.252"
Maximum Head Angle82 °
Maximum Head Width0.252"
Overall Length3/4"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.0904
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeThread StyleHead HeightThread LengthHead AngleHead TypeDrive TypeFinishPkg. Qty.Price
APPROVED VENDOR 898012-PG Wood Screw Flat #2 x 3/8" Length Zinc - PK100 | AB9GZV 2DB91 WSFI0-200370-100P#2Partially Threaded--82°FlatSlottedZinc Plated100€6.25
APPROVED VENDOR 898014-PG Wood Screw Flat #2x1/2l Zinc - Pack Of 100 | AB9GZX 2DB94 898014-PG#2Partially Threaded--82°FlatSlottedZinc Plated100€63.89
APPROVED VENDOR 898022-PG Wood Screw Flat #3x5/8l Zinc - Pack Of 100 | AB9HMV 2DE10 898022-PG#3Partially Threaded--82°FlatSlottedZinc Plated100€13.56
APPROVED VENDOR 898034-PG Wood Screw Flat #4x3/4l Zinc - Pack Of 100 | AB9HMZ 2DE19 898034-PG#4Partially Threaded--82°FlatSlottedZinc Plated100€14.14
APPROVED VENDOR 898038-PG Wood Screw Flat #4x1 L Zinc - Pack Of 100 | AB9HNA 2DE21 898038-PG#4Partially Threaded--82°FlatSlottedZinc Plated100€19.73
APPROVED VENDOR 898040-PG Wood Screw Flat #4x1 1/4 L - Pack Of 100 | AB9HNB 2DE23 898040-PG#4Partially Threaded--82°FlatSlottedZinc Plated100€26.13
APPROVED VENDOR 898044-PG Wood Screw Flat #5x1/2l Zinc - Pack Of 100 | AB9HND 2DE27 898044-PG#5Partially Threaded--82°FlatSlottedZinc Plated100€24.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U25130.012.0075 Wood Screw, Steel, 0.252 In Head Dia., 3/4 In Lg., 0.035 In Drive Size, 5 Screw Size, 100 Pk
€7.10 /unit