Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U25111.013.0050 Wood Screw Round #6 1/2 Inch Steel Slot Pk100 | AG2FRY 31JE23

GRAINGER U25111.013.0050 Wood Screw, Steel, 0.26 In Head Dia., 1/2 In Lg., 0.039 In Drive Size, 6 Screw Size, Slotted, 100 Pk

Item: AG2FRY Model: U25111.013.0050Cross Ref: 31JE23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.039"
Drive TypeSlotted
FinishYellow Zinc Plated
Head Dia.0.26"
Head Height0.097"
Head TypeRound Spacer
Length1/2"
MaterialSteel
Screw Size#6
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
DriveSlotted
Fastener Length1/2"
Head Width0.26"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.094
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeHead HeightThread StyleThread LengthPoint TypeHead TypeDrive TypeFinishPkg. Qty.Price
GRAINGER U25111.013.0100 Wood Screw Round #6 1 Inch Steel Slotted Pk100 | AG2FRZ 31JE24 U25111.013.0100#60.097"Partially Threaded--Round SpacerSlottedYellow Zinc Plated100€23.45
GRAINGER U25111.013.0125 Wood Screw Round #6 1-1/4 Inch Steel Slot Pk100 | AG2FTA 31JE25 U25111.013.0125#60.103"Partially Threaded1 59/64"Not ApplicableRound SpacerSlottedYellow Zinc Plated100€5.72
GRAINGER U25111.013.0150 Wood Screw Round #6 1-1/2 Inch Steel Slot Pk100 | AG2FTB 31JE26 U25111.013.0150#60.097"Partially Threaded--Round SpacerSlottedYellow Zinc Plated100€40.99
GRAINGER U25111.016.0075 Wood Screw Round #8 3/4 Inch Steel Slot Pk100 | AG2FTC 31JE27 U25111.016.0075#80.114"Partially Threaded--Round SpacerSlottedYellow Zinc Plated100€32.43
GRAINGER U25111.016.0100 Wood Screw Round #8 1 Inch Steel Slotted Pk100 | AG2FTD 31JE28 U25111.016.0100#80.114"Partially Threaded--Round SpacerSlottedYellow Zinc Plated100€35.83
GRAINGER U25111.016.0125 Wood Screw Round #8 1-1/4 Inch Steel Slot Pk100 | AG2FTE 31JE29 U25111.016.0125#80.114"Partially Threaded--Round SpacerSlottedYellow Zinc Plated100€39.16
GRAINGER U25111.016.0150 Wood Screw Round #8 1-1/2 Inch Steel Slot Pk100 | AG2FTF 31JE30 U25111.016.0150#80.114"Partially Threaded--Round SpacerSlottedYellow Zinc Plated100€44.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U25111.013.0050 Wood Screw, Steel, 0.26 In Head Dia., 1/2 In Lg., 0.039 In Drive Size, 6 Screw Size, Slotted, 100 Pk
€27.01 /unit