Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17272.037.0150 U-Bolt 3/8-16 1-1/2 inch Steel PK5 | AG3BAD 32TH38

GRAINGER U17272.037.0150 U Bolt, 3/8 In - 16 Thread Size, Std, 4 In Inside Lg., 2 In Inside Wd., Plain, 5 Pk

Item: AG3BAD Model: U17272.037.0150Cross Ref: 32TH38
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishPlain
For Pipe Size1 1/2"
GradeNon Graded
Inside Length4"
Inside Width2"
MaterialSteel
System Of MeasurementImperial
Thread Length2 1/2"
Thread Size3/8"-16
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width2 3/8"
Inside Height4"
Inside Width/diameter2"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.6777
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563, Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
GRAINGER U17272.037.0050 U-Bolt 3/8-16 1/2 inch Steel PK5 | AG3AZZ 32TH34 U17272.037.005015/16"1/2"CoarseNot Applicable3/8"-16Standard U BoltSteelPlain5€11.13
GRAINGER U17272.037.0075 U-Bolt 3/8-16 3/4 Inch Steel PK5 | AG3BAA 32TH35 U17272.037.00751 1/8"3/4"CoarseNot Applicable3/8"-16Standard U BoltSteelPlain5€12.32
GRAINGER U17272.037.0100 U-Bolt 3/8-16 1 inch Steel PK5 | AG3BAB 32TH36 U17272.037.01001 3/8"1"CoarseNot Applicable3/8"-16Standard U BoltSteelPlain5€12.90
GRAINGER U17272.037.0125 U-Bolt 3/8-16 1-1/4 inch Steel PK5 | AG3BAC 32TH37 U17272.037.01251 11/16"1 1/4"CoarseNot Applicable3/8"-16Standard U BoltSteelPlain5€13.09
GRAINGER U17272.037.0200 U-Bolt 3/8-16 2 inch Steel PK5 | AG3BAE 32TH39 U17272.037.02002 7/16"2"CoarseNot Applicable3/8"-16Standard U BoltSteelPlain5€15.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17272.037.0150 U Bolt, 3/8 In - 16 Thread Size, Std, 4 In Inside Lg., 2 In Inside Wd., Plain, 5 Pk
€27.00 /unit