Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17272.037.0100 U-Bolt 3/8-16 1 inch Steel PK5 | AG3BAB 32TH36

GRAINGER U17272.037.0100 U Bolt, 3/8 In - 16 Thread Size, Std, 3 7/16 In Inside Lg., 1 In For Pipe Size, 5 Pk

Item: AG3BAB Model: U17272.037.0100Cross Ref: 32TH36
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishPlain
For Pipe Size1"
GradeNon Graded
Inside Length3 7/16"
Inside Width1 3/8"
MaterialSteel
System Of MeasurementImperial
Thread Length2 3/8"
Thread Size3/8"-16
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width1 3/4"
Cushion MaterialNone
Dimensional StandardsASME B18.31.5
Inside Height3 7/16"
Inside Width/diameter1 3/8"
Made In North AmericaNo
Number Of Nuts Included4

Shipping Info:

Ship weight (kg) 0.5962
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563, Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
GRAINGER U17272.037.0050 U-Bolt 3/8-16 1/2 inch Steel PK5 | AG3AZZ 32TH34 U17272.037.005015/16"1/2"CoarseNot Applicable3/8"-16Standard U BoltSteelPlain5€11.13
GRAINGER U17272.037.0075 U-Bolt 3/8-16 3/4 Inch Steel PK5 | AG3BAA 32TH35 U17272.037.00751 1/8"3/4"CoarseNot Applicable3/8"-16Standard U BoltSteelPlain5€12.32
GRAINGER U17272.037.0125 U-Bolt 3/8-16 1-1/4 inch Steel PK5 | AG3BAC 32TH37 U17272.037.01251 11/16"1 1/4"CoarseNot Applicable3/8"-16Standard U BoltSteelPlain5€13.09
GRAINGER U17272.037.0150 U-Bolt 3/8-16 1-1/2 inch Steel PK5 | AG3BAD 32TH38 U17272.037.01502"1 1/2"CoarseNot Applicable3/8"-16Standard U BoltSteelPlain5€17.64
GRAINGER U17272.037.0200 U-Bolt 3/8-16 2 inch Steel PK5 | AG3BAE 32TH39 U17272.037.02002 7/16"2"CoarseNot Applicable3/8"-16Standard U BoltSteelPlain5€15.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17272.037.0100 U Bolt, 3/8 In - 16 Thread Size, Std, 3 7/16 In Inside Lg., 1 In For Pipe Size, 5 Pk
€19.75 /unit