Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17244.031.0201 U-Bolt 5/16-18 2 inch Steel Hot Dipped Galvanised PK10 | AG2KJG 31KF74

GRAINGER U17244.031.0201 U Bolt, 5/16 In - 18 Thread Size, Std, 5 5/8 In Inside Lg., 2 In For Pipe Size, Steel, 10 Pk

Item: AG2KJG Model: U17244.031.0201Cross Ref: 31KF74
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishHot Dip Galvanized
For Pipe Size2"
GradeNon Graded
Inside Length5 5/8"
Inside Width2 1/2"
MaterialSteel
System Of MeasurementImperial
Thread Length3"
Thread Size5/16"-18
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width2 13/16"
Cushion MaterialNone
Dimensional StandardsASME B18.31.5
Inside Height5 5/8"
Inside Width/diameter2 1/2"
Made In North AmericaNo
Number Of Nuts Included2

Shipping Info:

Ship weight (kg) 1.0858
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563 Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
CHICAGO HARDWARE 53041 5 U-bolt Round Low Steel 5/16-18 - Pack Of 10 | AB4ZZH 20W488 53041 51 1/8"3/4"Coarse-5/16"-18Standard U BoltSteelHot Dip Galvanized10€22.30
GRAINGER U17244.031.0075 U-Bolt 5/16-18 3/4 Inch Steel Hot Dipped Galvanised PK10 | AG2KHX 31KF65 U17244.031.00751 1/8"3/4"CoarseNot Applicable5/16"-18Standard U BoltSteelHot Dip Galvanized10€11.32
GRAINGER U17244.031.0100 U-Bolt 5/16-18 1 inch Steel Hot Dipped Galvanised PK10 | AG2KHY 31KF66 U17244.031.01001 1/2"1"CoarseNot Applicable5/16"-18Standard U BoltSteelHot Dip Galvanized10€13.37
GRAINGER U17244.031.0101 U-Bolt 5/16-18 1 inch Steel Hot Dipped Galvanised PK10 | AG2KHZ 31KF67 U17244.031.01011 3/8"1"CoarseNot Applicable5/16"-18Standard U BoltSteelHot Dip Galvanized10€12.96
GRAINGER U17244.031.0102 U-Bolt 5/16-18 1 inch Steel Hot Dipped Galvanised PK10 | AG2KJA 31KF68 U17244.031.01021 3/8"1"CoarseNot Applicable5/16"-18Standard U BoltSteelHot Dip Galvanized10€18.53
GRAINGER U17244.031.0125 U-Bolt 5/16-18 1-1/4 inch Hot Dipped Galvanised PK10 | AG2KJB 31KF69 U17244.031.01251 3/4"1 1/4"CoarseNot Applicable5/16"-18Standard U BoltSteelHot Dip Galvanized10€13.11
GRAINGER U17244.031.0126 U-Bolt 5/16-18 1-1/4 inch Hot Dipped Galvanised PK10 | AG2KJC 31KF70 U17244.031.01261 3/4"1 1/4"CoarseNot Applicable5/16"-18Standard U BoltSteelHot Dip Galvanized10€21.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17244.031.0201 U Bolt, 5/16 In - 18 Thread Size, Std, 5 5/8 In Inside Lg., 2 In For Pipe Size, Steel, 10 Pk
€42.71 /unit