Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17243.050.0400 U-Bolt Round Bend Steel 1/2-13 | AG3AZT 32TH27

GRAINGER U17243.050.0400 U Bolt, 1/2 In - 13 Thread Size, Std, 6 In Inside Lg., 4 1/2 In Inside Wd., Zn Plated

Item: AG3AZT Model: U17243.050.0400Cross Ref: 32TH27
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishZinc Plated
For Pipe Size4"
GradeNon Graded
Inside Length6"
Inside Width4 1/2"
MaterialSteel
System Of MeasurementImperial
Thread Length1 1/2"
Thread Size1/2"-13
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width5"
Inside Height6"
Inside Width/diameter4 1/2"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.3406
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563, Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
APPROVED VENDOR SPE59 U-bolt 1/2-13x8 3/4x10 3/8 - Pack Of 10 | AD3HHC 3ZHC8 3ZHC88 3/4"8"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated10€144.31
APPROVED VENDOR SPE210 U Bolt Steel 1/2-13 Pipe 5 Inch - Pack Of 5 | AE7LLX 5ZA62 5ZA625 5/8"5"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€50.88
GRAINGER U17273.050.0250 U-Bolt Long Tangent Steel 1/2-13 Zinc PK5 | AG3AXX 32TG83 U17273.050.02502 15/16"2 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€35.40
GRAINGER U17273.050.0300 U-Bolt Long Tangent Steel 1/2-13 PK5 | AG3AXY 32TG84 U17273.050.03003 9/16"3"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€42.14
GRAINGER U17273.050.0350 U-Bolt Long Tangent Steel Zinc PK5 | AG3AXZ 32TG85 U17273.050.03504 1/16"3 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€37.45
GRAINGER U17273.050.0400 U-Bolt Long Tangent Steel 1/2-13 Zinc PK5 | AG3AYA 32TG86 U17273.050.04004 9/16"4"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€42.31
GRAINGER U17273.050.0500 U-Bolt Long Tangent Steel 1/2-13 Zinc PK5 | AG3AYB 32TG87 U17273.050.05005 5/8"5"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€47.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17243.050.0400 U Bolt, 1/2 In - 13 Thread Size, Std, 6 In Inside Lg., 4 1/2 In Inside Wd., Zn Plated
€11.46 /unit