Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17243.037.0050 U-Bolt Round Bend 3/8-16 PK10 | AG3AZG 32TH16

GRAINGER U17243.037.0050 U Bolt, 3/8 In - 16 Thread Size, Std, 2 1/4 In Inside Lg., 1 In Inside Wd., Zn Plated, 10 Pk

Item: AG3AZG Model: U17243.037.0050Cross Ref: 32TH16
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishZinc Plated
For Pipe Size1/2"
GradeNon Graded
Inside Length2 1/4"
Inside Width1"
MaterialSteel
System Of MeasurementImperial
Thread Length1 1/4"
Thread Size3/8"-16
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width1 3/8"
Inside Height2 1/4"
Inside Width/diameter1"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563, Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
CHICAGO HARDWARE 50098 2 U Bolt Zinc 3/8-16 Pipe 3 Inch - Pack Of 50 | AE3DKQ 5CJN6 50098 23 1/2"3"Coarse-3/8"-16Standard U BoltSteelZinc Plated50€88.88
APPROVED VENDOR SPE49 U Bolt 3/8-16 Pipe 1 1/2 Inch - Pack Of 10 | AE7KJP 5YU44 5YU442"1 1/2"CoarseNot Applicable3/8"-16Standard U BoltSteelZinc Plated10€22.58
APPROVED VENDOR SPE202 U Bolt Steel 3/8-16 Pipe 1 Inch - Pack Of 5 | AE7LLN 5ZA46 5ZA461 3/8"1"CoarseNot Applicable3/8"-16Standard U BoltSteelZinc Plated5€19.05
GRAINGER U17273.037.0050 U-Bolt Long Tngent Steel 3/8-16 Zinc PK5 | AG3AXQ 32TG77 U17273.037.005015/16"1/2"CoarseNot Applicable3/8"-16Standard U BoltSteelZinc Plated5€11.97
GRAINGER U17273.037.0075 U-Bolt Long Tangent Steel 3/8-16 PK5 | AG3AXR 32TG78 U17273.037.00751 1/8"3/4"CoarseNot Applicable3/8"-16Standard U BoltSteelZinc Plated5€12.38
GRAINGER U17273.037.0100 U-Bolt Long Tangent Steel 3/8-16 ZincPK5 | AG3AXT 32TG79 U17273.037.01001 3/8"1"CoarseNot Applicable3/8"-16Standard U BoltSteelZinc Plated5€13.61
GRAINGER U17273.037.0125 U-Bolt Long Tangent Steel 3/8-16 Zinc PK5 | AG3AXU 32TG80 U17273.037.01251 11/16"1 1/4"CoarseNot Applicable3/8"-16Standard U BoltSteelZinc Plated5€10.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17243.037.0050 U Bolt, 3/8 In - 16 Thread Size, Std, 2 1/4 In Inside Lg., 1 In Inside Wd., Zn Plated, 10 Pk
€29.70 /unit