Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U08305.025.0500 Carriage Bolt Zinc 1/4-20 x 5l Pk50 | AG2FFB 31HZ69

GRAINGER U08305.025.0500 Carriage Bolt, 1/4 In - 20 Thread Size, Steel, 5 In Lg., Zn Plated, Gr. 2, Coarse, Square, 50 Pk

Item: AG2FFB Model: U08305.025.0500Cross Ref: 31HZ69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
Head Dia.9/16"
Head Height9/64"
Head StyleRound Spacer
Length5"
MaterialSteel
Neck TypeSquare
Neck Width1/4"
Square Height9/64"
System Of MeasurementImperial
Tensile Strength74000 psi
Thread Length3/4"
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length5"
Head Width37/64"
Made In North AmericaNo
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Neck Height9/64"
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 1.3392
Ship height (cm)3.56
Ship length (cm)24.89
Ship width (cm)17.53
HS code7318152055

Product Details:

    • Neck Type (Square Neck)

Product Variants

ProductModelThread StyleHead Dia.Square HeightThread LengthHead StyleNeck WidthTensile StrengthPkg. Qty.Price
APPROVED VENDOR U08305.025.0075 Carriage Bolt 1/4-20 x 3/4 L - Pack Of 100 | AB2DUM 1LE79 U08305.025.0075Fully Threaded0.563"1/8"3/4"Round Spacer1/4"74000 psi100€4.04
APPROVED VENDOR U08305.025.0100 Carriage Bolt Zinc 1/4-20 x 1l - Pack Of 100 | AB2DUN 1LE80 U08305.025.0100Fully Threaded0.563"1/8"3/4"Round Spacer1/4"74000 psi100€7.46
APPROVED VENDOR U08305.025.0125 Carriage Bolt 1/4-20 x 1 1/4 L - Pack Of 100 | AB2DUP 1LE81 U08305.025.0125Fully Threaded0.563"1/8"3/4"Round Spacer1/4"74000 psi100€6.67
APPROVED VENDOR U08305.025.0150 Carriage Bolt 1/4-20 x 1 1/2 L - Pack Of 100 | AB2DUQ 1LE82 U08305.025.0150Fully Threaded0.563"1/8"3/4"Round Spacer1/4"74000 psi100€6.89
APPROVED VENDOR U08305.025.0175 Carriage Bolt 1/4-20 x 1 3/4 L - Pack Of 100 | AB2DUR 1LE83 U08305.025.0175Fully Threaded0.563"1/8"3/4"Round Spacer1/4"74000 psi100€13.26
APPROVED VENDOR U08305.025.0200 Carriage Bolt Zinc 1/4-20 x 2l - Pack Of 100 | AB2DUT 1LE84 U08305.025.0200Fully Threaded0.563"1/8"3/4"Round Spacer1/4"74000 psi100€9.64
APPROVED VENDOR U08305.025.0225 Carriage Bolt 1/4-20 x 2 1/4 L - Pack Of 100 | AB2DUU 1LE85 U08305.025.0225Partially Threaded0.563"1/8"3/4"Round Spacer1/4"74000 psi100€14.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U08305.025.0500 Carriage Bolt, 1/4 In - 20 Thread Size, Steel, 5 In Lg., Zn Plated, Gr. 2, Coarse, Square, 50 Pk
€18.36 /pack