Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U08300.050.0175 Carriage Bolt 1/2-13 x 1 3/4 Length Pk25 | AG2FEF 31HZ49

GRAINGER U08300.050.0175 Carriage Bolt, 1/2 In - 13 Thread Size, Steel, 1 3/4 In Lg., Blk Oxide, Gr. 2, Coarse, 25 Pk

Item: AG2FEF Model: U08300.050.0175Cross Ref: 31HZ49
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishBlack Oxide
GradeGrade 2
Head Dia.1 1/32"
Head Height17/64"
Head StyleRound Spacer
Length1 3/4"
MaterialSteel
Neck TypeSquare
Neck Width1/2"
Square Height17/64"
System Of MeasurementImperial
Tensile Strength74000 psi
Thread FitClass 2A
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length1 3/4"
Head Width1 1/16"
Made In North AmericaNo
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length1 1/4"
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 1.4062
Ship height (cm)6.35
Ship length (cm)17.78
Ship width (cm)11.43
HS code7318152055

Product Details:

    • Neck Type (Square Neck)

Product Variants

ProductModelThread StyleNeck WidthHead StyleHead Dia.Square HeightThread LengthTensile StrengthThread FitPkg. Qty.Price
EARNEST 216098G Carriage Bolt 1/2-13 x 1 1/2l - Pack Of 50 | AB6DZD 21A903 U08300.050.0150Fully Threaded1/4"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A50€14.63
EARNEST 216158G Carriage Bolt 1/2-13 x 2 1/2l - Pack Of 25 | AB6DZG 21A906 U08300.050.0250Partially Threaded1/2"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A25€31.55
EARNEST 216178G Carriage Bolt 1/2-13 x 3l - Pack Of 25 | AB6DZH 21A907 U08300.050.0300Partially Threaded1/2"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A25€31.20
EARNEST 216198G Carriage Bolt 1/2-13 x 3 1/2l - Pack Of 25 | AB6DZJ 21A908 U08300.050.0350Partially Threaded1/2"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A25€25.59
EARNEST 216218G Carriage Bolt 1/2-13 x 4l - Pack Of 10 | AB6DZK 21A909 U08300.050.0400Partially Threaded1/2"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A10€15.39
EARNEST 216258G Carriage Bolt 1/2-13 x 5l - Pack Of 10 | AB6DZM 21A911 U08300.050.0500Fully Threaded1/4"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A10€6.84
EARNEST 216298G Carriage Bolt 1/2-13 x 6l - Pack Of 10 | AB6DZP 21A913 U08300.050.0600Partially Threaded1/2"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A10€20.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U08300.050.0175 Carriage Bolt, 1/2 In - 13 Thread Size, Steel, 1 3/4 In Lg., Blk Oxide, Gr. 2, Coarse, 25 Pk
€20.69 /pack