Flat Shipping

Flat Shipping at €24.99 + VAT

EARNEST 216298G Carriage Bolt 1/2-13 x 6l - Pack Of 10 | AB6DZP 21A913

EARNEST U08300.050.0600 Carriage Bolt, 1/2 In - 13 Thread Size, Steel, 6 In Lg., Blk Oxide, Gr. 2, Coarse, Square, 10 Pk

Item: AB6DZP Model: U08300.050.0600Cross Ref: 21A913
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
FinishBlack Oxide
GradeGrade 2
Head Dia.1 1/32"
Head Height17/64"
Head StyleRound Spacer
Length6"
MaterialSteel
Neck TypeSquare
Neck Width1/2"
Square Height17/64"
System Of MeasurementImperial
Tensile Strength74000 psi
Thread FitClass 2A
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length6"
Head Width1 1/16"
Made In North AmericaNo
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length1 1/4"
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 1.409
Ship height (cm)1.78
Ship length (cm)18.29
Ship width (cm)12.95
HS code7318152055
Country of OriginTW

Product Variants

ProductModelThread StyleNeck WidthHead StyleHead Dia.Square HeightThread LengthTensile StrengthThread FitPkg. Qty.Price
EARNEST 216098G Carriage Bolt 1/2-13 x 1 1/2l - Pack Of 50 | AB6DZD 21A903 U08300.050.0150Fully Threaded1/4"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A50€14.63
EARNEST 216158G Carriage Bolt 1/2-13 x 2 1/2l - Pack Of 25 | AB6DZG 21A906 U08300.050.0250Partially Threaded1/2"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A25€31.55
EARNEST 216178G Carriage Bolt 1/2-13 x 3l - Pack Of 25 | AB6DZH 21A907 U08300.050.0300Partially Threaded1/2"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A25€31.20
EARNEST 216198G Carriage Bolt 1/2-13 x 3 1/2l - Pack Of 25 | AB6DZJ 21A908 U08300.050.0350Partially Threaded1/2"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A25€25.59
EARNEST 216218G Carriage Bolt 1/2-13 x 4l - Pack Of 10 | AB6DZK 21A909 U08300.050.0400Partially Threaded1/2"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A10€15.39
EARNEST 216258G Carriage Bolt 1/2-13 x 5l - Pack Of 10 | AB6DZM 21A911 U08300.050.0500Fully Threaded1/4"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A10€6.84
GRAINGER U08300.050.0125 Carriage Bolt 1/2-13 1-1/4 Inch Low Carbon Steel Pk50 | AG2FEE 31HZ48 U08300.050.0125Fully Threaded1/2"Round Spacer1 1/32"17/64"1 1/4"74000 psiClass 2A50€35.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EARNEST U08300.050.0600 Carriage Bolt, 1/2 In - 13 Thread Size, Steel, 6 In Lg., Blk Oxide, Gr. 2, Coarse, Square, 10 Pk
€32.04 /unit