Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U07410.037.0550 Socket Head Cap Screw Flat Steel 3/8 -16x5-1/2 PK10 | AH2GAJ 26KZ78

GRAINGER U07410.037.0550 Socket Flat Head Cap Screw, 3/8 In - 16 Thread Size, Flat, 5 1/2 In Lg., 0.234 In Head Ht., 10 Pk

Item: AH2GAJ Model: U07410.037.0550Cross Ref: 26KZ78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Flat Head Cap Screw
Drive Size7/32"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C37-C44
Head Dia.0.781"
Head Height0.234"
Head TypeFlat
Length5 1/2"
MaterialSteel
Min. Tensile Strength135000 psi
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Head Diameter0.781"
Material TypeSteel
Minimum Thread Length1 1/4"
Screw Length5 1/2"
Tensile Strength135000 psi

Shipping Info:

Ship weight (kg) 0.7412
Ship height (cm)4.57
Ship length (cm)14.73
Ship width (cm)6.1

Product Details:

    • Vented Hole Size : Not Vented

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07410.050.0250 Socket Cap Screw Flat 1/2-13 x 2-1/2 - Pack Of 10 | AB7CXV 22TX94 U07410.050.02501/2"-13Partially Threaded5/16"15/16"0.251"1 1/2"145000 psiRockwell C37-C4410€15.25
APPROVED VENDOR M07400.040.0006 Socket Cap Screw Flat M4-0.70 x 6 - Pack Of 100 | AB8NNP 26LF05 M07400.040.0006M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm6 mm1000 N/sq. mmRockwell C32-C39100€6.47
APPROVED VENDOR M07400.040.0008 Socket Cap Screw Flat M4-0.70 x 8 - Pack Of 100 | AB8NNQ 26LF06 M07400.040.0008M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm8 mm1000 N/sq. mmRockwell C32-C39100€5.87
APPROVED VENDOR M07400.040.0010 Socket Cap Screw Flat M4-0.70 x 10 - Pack Of 100 | AB8NNR 26LF07 M07400.040.0010M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm10 mm1000 N/sq. mmRockwell C32-C39100€4.40
APPROVED VENDOR M07400.040.0012 Socket Cap Screw Flat M4-0.70 x 12 - Pack Of 100 | AB8NNT 26LF08 M07400.040.0012M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm12 mm1000 N/sq. mmRockwell C32-C39100€7.28
APPROVED VENDOR M07400.040.0016 Socket Cap Screw Flat M4-0.70 x 16 - Pack Of 100 | AB8NNU 26LF09 M07400.040.0016M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm16 mm1000 N/sq. mmRockwell C32-C39100€6.96
APPROVED VENDOR M07400.040.0020 Socket Cap Screw Flat M4-0.70 x 20 - Pack Of 100 | AB8NNV 26LF10 M07400.040.0020M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm20 mm1000 N/sq. mmRockwell C32-C39100€6.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U07410.037.0550 Socket Flat Head Cap Screw, 3/8 In - 16 Thread Size, Flat, 5 1/2 In Lg., 0.234 In Head Ht., 10 Pk
€43.25 /pack