Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U07111.037.0050 Shoulder Bolt 3/8 x 1/2 Pk10 | AG2KLJ 31KG28

GRAINGER U07111.037.0050 Shoulder Screw, 5/16 In - 18 Thread Size, 1/2 In Shoulder Lg., 1/4 In Head Ht., Std, Alloy Steel, 10 Pk

Item: AG2KLJ Model: U07111.037.0050Cross Ref: 31KG28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 3A
Drive Size3/16"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C32-C43
Head Dia.9/16"
Head Height1/4"
Head TextureKnurled
MaterialAlloy Steel
Min. Tensile Strength140000 psi
Shear Strength84000 psi
Shoulder Dia.3/8"
Shoulder Length1/2"
System Of MeasurementImperial
Thread Length1/2"
Thread Size5/16"-18
TypeStandard
Head Diameter9/16"
Head TypeStandard
Rockwell HardnessC32 to C43
Tensile Strength140000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.2043
Ship height (cm)1.78
Ship length (cm)8.89
Ship width (cm)5.33
HS code7318158045

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR U07111.025.0025 Shoulder Screw 10-24 x 1/4 Length - PK25 | AA9BNZ 1CA69 U07111.025.0025#10-241/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"25€11.08
APPROVED VENDOR U07111.025.0062 Shoulder Screw 10-24 x 5/8 Length - PK25 | AA9BPA 1CA71 U07111.025.0062#10-245/8"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"25€13.28
APPROVED VENDOR U07111.025.0087 Shoulder Screw 10-24 x 7/8 Length - PK10 | AA9BPB 1CA73 U07111.025.0087#10-247/8"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€4.91
APPROVED VENDOR U07111.025.0175 Shoulder Screw 10-24 x 1 3/4 Length - PK10 | AA9BPC 1CA75 U07111.025.0175#10-241 3/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€13.09
APPROVED VENDOR U07111.025.0200 Shoulder Screw 10-24 x 2 Length - PK10 | AA9BPD 1CA77 U07111.025.0200#10-242"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€9.36
APPROVED VENDOR U07111.025.0225 Shoulder Screw 10-24 x 2 1/4 Length - PK10 | AA9BPE 1CA79 U07111.025.0225#10-242 1/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€9.56
APPROVED VENDOR U07111.025.0250 Shoulder Screw 10-24 x 2 1/2 Length - PK10 | AA9BPF 1CA81 U07111.025.0250#10-242 1/2"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€11.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U07111.037.0050 Shoulder Screw, 5/16 In - 18 Thread Size, 1/2 In Shoulder Lg., 1/4 In Head Ht., Std, Alloy Steel, 10 Pk
€10.31 /unit