Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04006.062.0125 Hex Structural Bolt 5/8 1-1/4 Inch Length Carbon Steel Pk10 | AG2GPR 31JK45

GRAINGER U04006.062.0125 Hex Structural Bolt, 5/8 In - 11 Thread Size, Steel, 1 1/4 In Lg., Blk Oxide, Gr. A325, 10 Pk

Item: AG2GPR Model: U04006.062.0125Cross Ref: 31JK45
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Structural Bolt
FinishBlack Oxide
GradeGrade A325
HardnessRockwell C25
Head Dia.1 1/16"
Head Height25/64"
Length1 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 1/4"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut

Shipping Info:

Ship weight (kg) 1.3995
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152065

Product Variants

ProductModelThread StyleTypeGrip SizeMaterialHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04006.062.0150 Structural Bolt 5/8-11 x 1 1/2 Length - PK10 | AB3BQQ 1RE57 U04006.062.0150Partially ThreadedStructural Bolt With Nut1/4"Steel25/64"Right HandRockwell C25120000 psi10€13.51
APPROVED VENDOR U04006.062.0175 Structural Bolt 5/8-11 x 1 3/4 Length - PK10 | AB3BQR 1RE58 U04006.062.0175Partially ThreadedStructural Bolt With Nut1/2"Steel25/64"Right HandRockwell C25120000 psi10€16.21
APPROVED VENDOR U04006.062.0200 Structural Bolt 5/8-11 2 Length - PK10 | AB3BQT 1RE59 U04006.062.0200Partially ThreadedStructural Bolt With Nut3/4"Steel25/64"Right HandRockwell C25120000 psi10€17.28
APPROVED VENDOR U04006.062.0225 Structural Bolt 5/8-11 x 2 1/4 Length - PK10 | AB3BQU 1RE60 U04006.062.0225Partially ThreadedStructural Bolt With Nut1"Steel25/64"Right HandRockwell C25120000 psi10€18.03
APPROVED VENDOR U04006.062.0250 Structural Bolt 5/8-11 x 2 1/2 Length - PK10 | AB3BQV 1RE61 U04006.062.0250Partially ThreadedStructural Bolt With Nut1 1/4"Steel25/64"Right HandRockwell C25120000 psi10€41.46
APPROVED VENDOR U04006.062.0275 Structural Bolt 5/8-11 x 2 3/4 Length - PK10 | AB3BQW 1RE62 U04006.062.0275Partially ThreadedStructural Bolt With Nut1 1/2"Steel25/64"Right HandRockwell C25120000 psi10€12.69
APPROVED VENDOR U04006.062.0300 Structural Bolt 5/8-11 3 Length - PK10 | AB3BQX 1RE63 U04006.062.0300Partially ThreadedStructural Bolt With Nut1 3/4"Steel25/64"Right HandRockwell C25120000 psi10€44.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04006.062.0125 Hex Structural Bolt, 5/8 In - 11 Thread Size, Steel, 1 1/4 In Lg., Blk Oxide, Gr. A325, 10 Pk
€37.04 /pack