Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TSIX-100037S-005P Thumb Screw, 10-24 Thread Size, Type S, 3/8 Inch Length, 18-8 Stainless Steel, PK5 | CG9VQR 4EZZ2

GRAINGER TSIX-100037S-005P Thumb Screw, 10-24 Thread Size, 3/8 In Lg., 0.469 In Head Ht., Plain, Spade, 5 Pk

Item: CG9VQR Model: TSIX-100037S-005PCross Ref: 4EZZ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
FinishPlain
GradeGrade 18-8
HardnessRockwell C80-B90
Head Dia.7/16"
Head Height0.469"
Head StyleThumb
Head TypeSpade
Length3/8"
MaterialStainless Steel
Shoulder Dia.11/32"
System Of MeasurementImperial
Thread Size#10-24
TypeThumb Screw
Fastener Length3/8"
Finish TypePlain
Head Material18-8 Stainless Steel
Head ProfileSpade
Head ShapeSpade
Head ShapeWing/Spade
Head Width0.438"
Includes NutNo
Material TypeStainless Steel
Maximum Head Height0.469"
Overall Length3/8"
Rockwell HardnessRC 80-90B
Screw Size#10
Shoulder Diameter11/32"
Tip Material18-8 Stainless Steel

Shipping Info:

Ship weight (kg) 0.0135

Product Variants

ProductModelThread SizeHead Dia.TypeHardnessShoulder Dia.Head StyleTensile StrengthThread StylePkg. Qty.Price
APPROVED VENDOR Z1085-SS Thumb Screw 1/4 Turn 10-24 Ss | AC2EWD 2JHN7 Z1085-SS#10-241/2"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€54.60
APPROVED VENDOR Z1086-SS Thumb Screw 1/4 Turn 10-32 Ss | AC2EWE 2JHN8 Z1086-SS#10-321/2"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€59.07
APPROVED VENDOR Z1087-SS Thumb Screw 1/4 Turn 10-32 Ss | AC2EWF 2JHN9 Z1087-SS#10-321/2"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€55.01
APPROVED VENDOR Z1088-SS Thumb Screw 1/4 Turn 1/4-20 Ss | AC2EWG 2JHP1 Z1088-SS1/4"-203/4"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€56.54
APPROVED VENDOR Z1089-SS Thumb Screw 1/4 Turn 1/4-20 Ss | AC2EWH 2JHP2 Z1089-SS1/4"-203/4"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€65.47
APPROVED VENDOR Z1090-SS Thumb Screw 1/4 Turn 5/16-18 Ss | AC2EWJ 2JHP3 Z1090-SS5/16"-181"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€65.97
APPROVED VENDOR Z1091-SS Thumb Screw 1/4 Turn 5/16-18 Ss | AC2EWK 2JHP4 Z1091-SS5/16"-181"Quarterturn ScrewRockwell B85-B95--90000 psiPartially Threaded1€69.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TSIX-100037S-005P Thumb Screw, 10-24 Thread Size, 3/8 In Lg., 0.469 In Head Ht., Plain, Spade, 5 Pk
€9.70 /pack