WOODHEAD 1301050052 1642-12 Temporary String Light, 200W, 120V/12V Workstation, 16/3 Size, SOOW Cord, 1.83m

Item: CH2BPH Model: 1301050052Cross Ref: 1642-12
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemporary String Light
Cord Length6 ft.
Depth9 1/4"
Duty CycleIndustrial Duty
Guard IncludedNo
Height8 3/25"
Length11 1/4"
Max. Fixture Voltage @ 60 Hz120V AC
Max. Lamp Wattage200 W
Nema ConfigurationNEMA 5-15
On/off SwitchNo
Outlet2-60W07 Non-Nema Crow Foot
Primary Cord Length6 ft.
Primary Cord Type16/3 SOOW
Product FamilySpecialty Lighting
Secondary Max. Voltage12V AC
Series130105 Series
TypeHand Lamps, Specialty Light
Weight5334.246g

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDepthHeightTypePrice
WOODHEAD 1301050055 Temporary String Light, 200W, 120V/12V Workstation, 10A Breaker, 16/3 Size | CH2BPF 1644-12 13010500559 1/4"8 3/25"--
RFQ
WOODHEAD 1301050051 Temporary String Light, 400W, 120V/12V Workstation, 16/3 Size, SOOW Cord, 3.04m | CH2BPK 1641-12 13010500519 1/4"8 3/25"Hand Lamps, Specialty Light-
RFQ
WOODHEAD 1301050050 Temporary String Light, 400W, 120V/12V Workstation, 16/3 Size, SOOW Cord, 1.83m | CH2BPM 1640-12 13010500503.15"8 3/25"Hand Lamps, Specialty Light-
RFQ
WOODHEAD 1301050008 Temporary String Light, Teflon, 100 Second, 12V | CH2BQA 1625-12D 1301050008----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301050052 1642-12 Temporary String Light, 200W, 120V/12V Workstation, 16/3 Size, SOOW Cord, 1.83m