Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TRI20370LHX6-020P Fully Threaded Rod, 3/8 16 Thread Size, Steel, Zinc Plated, Left Hand | CP9QZQ

GRAINGER TRI20370LHX6-020P Threaded Rod, 3/8 In - 16 Thread Size, Steel, 6 ft. Lg.

Item: CP9QZQ Model: TRI20370LHX6-020PCross Ref: 4FGR4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass 1A
FinishZinc Plated
HardnessRockwell B100
Includes NutsNo
Length6 ft.
MaterialSteel
Min. Yield Strength57000 psi
Number Of Nuts0
System Of MeasurementImperial
Tensile Strength65000 psi
Thread DirectionLeft Hand
Thread Size3/8"-16
Overall Length6 ft.
Rockwell HardnessB100 Max
Thread Fit1A

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TRI20370LHX6-020P Threaded Rod, 3/8 In - 16 Thread Size, Steel, 6 ft. Lg.
€14.23 /unit