Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01241.120.0100 Hex Head Cap Screw, M12-1.25 Thread Size, Class 8.8 Grade | CG8CUX 54FJ21

FABORY M01241.120.0100 Hex Head Cap Screw, M12x1.25 Thread Size, Steel, 100mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 25 Pk

Item: CG8CUX Model: M01241.120.0100Cross Ref: 54FJ21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height7.5 mm
Head TypeHex
Head Width19 mm
Length100 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM12 x 1.25
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length100 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length30 mm
Overall Length100 mm
Rockwell HardnessHRC22
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 2.5794
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01241.120.0045 Hex Head Cap Screw, M12-1.25 Thread Size, Class 8.8 Grade | CG8CUQ 38CN86 M01241.120.0045Partially ThreadedRockwell C23Right HandHexM12 x 1.25SteelYellow Zinc PlatedFine50€81.66
FABORY M01241.120.0050 Hex Head Cap Screw, M12-1.25 Thread Size, 50mm Length, Steel, 50Pk | CG8CUR 54FJ16 M01241.120.0050Partially ThreadedRockwell C22Right HandHexM12 x 1.25SteelYellow Zinc PlatedFine50€79.22
FABORY M01241.120.0060 Hex Head Cap Screw, M12-1.25 Thread Size, Class 8.8 Grade | CG8CUT 54FJ17 M01241.120.0060Partially ThreadedRockwell C22Right HandHexM12 x 1.25SteelYellow Zinc PlatedFine50€71.24
FABORY M01241.120.0070 Hex Head Cap Screw, M12-1.25 Thread Size, Class 8.8 Grade | CG8CUU 54FJ18 M01241.120.0070Partially ThreadedRockwell C22Right HandHexM12 x 1.25SteelYellow Zinc PlatedFine25€42.29
FABORY M01241.120.0080 Hex Head Cap Screw, M12-1.25 Thread Size, Class 8.8 Grade | CG8CUV 54FJ19 M01241.120.0080Partially ThreadedRockwell C22Right HandHexM12 x 1.25SteelYellow Zinc PlatedFine25€57.76
FABORY M01241.120.0090 Hex Head Cap Screw, M12-1.25 Thread Size, Class 8.8 Grade | CG8CUW 54FJ20 M01241.120.0090Partially ThreadedRockwell C22Right HandHexM12 x 1.25SteelYellow Zinc PlatedFine25€63.01
FABORY M01241.120.0110 Hex Head Cap Screw, M12-1.25 Thread Size, Class 8.8 Grade | CG8CUY 54FJ22 M01241.120.0110Partially ThreadedRockwell C22Right HandHexM12 x 1.25SteelYellow Zinc PlatedFine25€119.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01241.120.0100 Hex Head Cap Screw, M12x1.25 Thread Size, Steel, 100mm Lg., 7.5mm Head Ht., Fine, Yellow Zn Plated, 25 Pk
€70.39 /pack