Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TC602-0.75X60YD-LTBL(CA-48) Masking Tape, 3/4 x 60 yd., 4.9 mil Tape Thickness, Rubber Adhesive, Blue, 48Pk | CJ3VXB

GRAINGER TC602-0.75"X60YD-LTBL(CA-48) Masking Tape, 3/4 x 60 yd., 4.9 mil Tape Thickness, Rubber Adhesive, Blue, 48Pk

Item: CJ3VXB Model: TC602-0.75"X60YD-LTBL(CA-48)Cross Ref: 497C57
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€272.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
Adhesion To Steel45 oz./in.
Brand And SeriesApproved Vendor TC602
Clean Removal TimeNot Rated
Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair
EnvironmentIndoor Only
Imperial Tape Length60 yd.
Imperial Tape Width0.8"
Imperial Tape Wxl3/4" x 60 yd.
Maximum Tape Performance Temperature130°F
Metric Tape Length55m
Metric Tape Width19.1 mm
Minimum Tape Performance Temperature60°F
Package Quantity48
Product FormContinuous Roll
SeriesTC602 Series
Specifications MetASTM
StandardsASTM D4236, ASTM D6123, ASTM D6123M-97 TYPE I
Surface CompatibilityGlass, Metal, Powder Coated Paints, Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorBlue
Tape Core Diameter3"
Tape Elongation6%
Tape Length60 yd.
Tape Tensile Strength18 lbs./in.
Tape Thickness4.9 mil.
Tape TypeGeneral Purpose Masking Tape
Tape Width3/4"

Shipping Info:

Ship weight (kg) 5.22

Product Variants

ProductModelAdhesion To SteelTensile StrengthBacking MaterialDiameterElongationTape Adhesive FormatPkg. Qty.Price
GRAINGER APPROVED TC060-1" X 60YD General Purpose Masking Tape, 60 Yard Length, Yellow | CH6RQH 497C03 TC060-1" X 60YD13 oz./in.22 lbs.-in.Crepe Paper3"5%Single Sided1€16.79
GRAINGER APPROVED TC060-1.5" X 60YD Masking Tape, 55M Length, 38.1Mm Width | CH6RQJ 497C04 TC060-1.5" X 60YD13 oz./in.22 lbs.-in.Crepe Paper3"5%Single Sided1€20.70
GRAINGER APPROVED TC060-2" X 60YD General Purpose Masking Tape, 60 Yard Length, Yellow | CH6RQK 497C05 TC060-2" X 60YD13 oz./in.22 lbs.-in.Crepe Paper3"5%Single Sided1€28.11
GRAINGER TC602-Black Masking Tape, 2 x 60 yd., 5.5 mil Tape Thickness, Rubber Adhesive, Black, 24Pk | CJ3VTF TC602-Black------48€249.16
GRAINGER TC602-Dark Green Masking Tape, 1 x 60 yd., 5.5 mil Tape Thickness, Rubber Adhesive, Green, 36Pk | CJ3VTG TC602-Dark Green------24€319.89
GRAINGER TC602-Light Blue Masking Tape, 3/4 x 60 yd., 5.5 mil Tape Thickness, Rubber Adhesive, Blue, 48Pk | CJ3VTH TC602-Light Blue------144€253.64
GRAINGER TC602-Light Green Masking Tape, 1/2 x 60 yd., 5.5 mil Tape Thickness, Rubber Adhesive, Green, 72Pk | CJ3VTJ TC602-Light Green------72€235.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TC602-0.75"X60YD-LTBL(CA-48) Masking Tape, 3/4 x 60 yd., 4.9 mil Tape Thickness, Rubber Adhesive, Blue, 48Pk
€272.93 /pack