Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TC4418-48MM X 25YD-24PK Double-Sided Splicing Tape, White, 1 7/8 Inch X 25 Yd, 6 Mil Tape Thick, 24 PK | CP9CXC

GRAINGER TC4418-48MM X 25YD-24PK Double-Sided Splicing Tape, White, 1 7/8 Inch X 25 Yd, 6 Mil Tape Thick, 24 PK

Item: CP9CXC Model: TC4418-48MM X 25YD-24PKCross Ref: 494K23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,235.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplicing Tape
Adhesion To Steel80 oz./in.
Backing MaterialPaper
ColorWhite
EnvironmentIndoor Only
Liner IncludedYes
Max. Tape Performance Temp.120°F
Mfr. SeriesTC4418 Series
Min. Tape Performance Temp.60°F
Size1 7/8" x 25 yd.
Surface CompatibilityABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Wood
Tape Adhesive FormatDouble Sided
Tape Adhesive MaterialRubber
Tape Core Dia.3"
Tape Elongation5%
Tape Sub-typeDouble Sided Paper Splicing Tape
Tape TypeDouble Sided Splicing Tape
Temp. Range+60°F to +120°F
Thickness6 mil.
Width1 7/8"
Brand And SeriesTapeCase TC4418
Imperial Tape Width1 7/8"
Imperial Tape Wxl1 7/8" x 25 yd.
Metric Tape Length22.86m
Metric Width48 mm
Product FormContinuous Roll
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape ColorWhite
Tape Tensile Strength16 lbs./in.
Tape Thickness6 mil.

Shipping Info:

Ship weight (kg) 6.57
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnvironmentTape Adhesive MaterialMax. Tape Performance Temp.Min. Tape Performance Temp.Adhesion To SteelTemp. RangeTape ElongationBacking MaterialPkg. Qty.Price
GRAINGER TC399-1.5" X 36YD Double-Sided Splicing Tape, White, 1 1/2 Inch X 36 Yd, 6 Mil Tape Thick, Paper, Rubber | CP9CXB TC399-1.5" X 36YDIndoor OnlyRubber120°F60°F80 oz./in.+60°F to +120°F5%Paper1€30.47
GRAINGER TC399-1" X 36YD (36PK) Double-Sided Splicing Tape, White, 1 Inch X 36 Yd, 6 Mil Tape Thick, Paper, Rubber, 36 PK | CP9CXD TC399-1" X 36YD (36PK)Indoor OnlyRubber120°F60°F80 oz./in.+60°F to +120°F5%Paper36€689.70
GRAINGER TC399-0.75" X 36YD (48PK) Double-Sided Splicing Tape, White, 3/4 Inch X 36 Yd, 6 Mil Tape Thick, Rubber, 48 PK | CP9CXE TC399-0.75" X 36YD (48PK)Indoor OnlyRubber120°F60°F80 oz./in.+60°F to +120°F5%Paper48€689.70
GRAINGER TC5210-48MM X 50M-24PK Film Tape, Transparent, 1 7/8 Inch x 54 3/4 yd, 3.5 mil Tape Thick, Polyester Film | CP9CXF TC5210-48MM X 50M-24PKIndoor And OutdoorAcrylic240°F40°F44 oz./in.+40°F to +240°FNot RatedFilm24€895.26
GRAINGER TC6336-2" X 75FT Film Tape, White, 2 Inch x 25 yd, 9.3 mil Tape Thick, Polyester Film, Rubber | CP9CXG TC6336-2" X 75FTIndoor OnlyRubber140°FNot Rated98 oz./in.0°F to +140°F15%Polyester Film1€32.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TC4418-48MM X 25YD-24PK Double-Sided Splicing Tape, White, 1 7/8 Inch X 25 Yd, 6 Mil Tape Thick, 24 PK
€1,235.65 /pack