GRAINGER TBST-1941 Raised Handle Utility Cart, 600 Lbs. Load Capacity, Number of Shelves 2 | CD3VTW 414X83

GRAINGER TBST-1941/ST Raised Handle Utility Cart, 600 Lbs. Load Capacity, Number of Shelves 2

Item: CD3VTW Model: TBST-1941/STCross Ref: 414X83
In Stock

Get it by Tuesday, Jun 17

€1,049.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaised Handle Utility Cart
Assembled/unassembledAssembled
Caster MaterialPolyurethane
Caster Size5"
Caster Width1 1/4"
ColorGray
Distance Between Shelves29"
FinishAluminum
Handle Height48"
Handle IncludedYes
Load Capacity600 lbs.
MaterialAluminum
Non-markingYes
Number Of Shelves2
Overall Length47"
Overall Width19"
Shelf Capacity300 lbs.
Shelf Length41"
Shelf Width19"
StyleFlush
Caster Wheel Dia.5"
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
Handle TypeFlat
Lip StyleFlush
Overall Height47 1/2"

Shipping Info:

Ship weight (kg) 27
Ship height (cm)120.65
Ship length (cm)119.38
Ship width (cm)48.26
Country of OriginUS

Product Variants

ProductModelLoad CapacityNumber Of ShelvesOverall LengthOverall WidthShelf LengthShelf WidthDistance Between ShelvesShelf ColorPrice
GRAINGER BC2636-3DMB Utility Cart 400 lb. Blue 27 Inch Width | AH7ARQ 36NK67 BC2636-3DMB400 lbs.339 1/2"27"36"26"24"Blue€553.60
GRAINGER RTROLLEY Utility Cart 265 lb Capacityacity Plastic | AH7ZFY 38EW09 RTROLLEY265 lbs.324 1/2"16"24 1/2"16"13"Gray€200.37
GRAINGER LDO-243639-2-5PO-95 Utility Cart, Raised Handle, 1400 Lbs. Load Capacity, Number of Shelves 2 | CD3RVL 8WC16 LDO-243639-2-5PO-951400 lbs.239"24 1/4"36"24"16 3/4"-€492.90
GRAINGER LDO-183039-2-5PO-95 Utility Cart, 1400 Lbs. Load Capacity, Number of Shelves 2, Stainless Steel | CD3VZQ 8EK82 LDO-183039-2-5PO-951400 lbs.233"18 1/4"30"18"16 3/4"-€425.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TBST-1941/ST Raised Handle Utility Cart, 600 Lbs. Load Capacity, Number of Shelves 2
€1,049.74 /unit