Flat Shipping

Flat Shipping at €24.99 + VAT

ECONOLINE 413421 Hose Barb, Hose Barb | CP4CGJ

ECONOLINE 413421 Hose Barb

Item: CP4CGJ Model: 413421Cross Ref: 24JL33
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
For Use With Grainger Item Number3JR97, 3JR98, 6YY21, 6YY23, 6YY24
For Use With Mfr. Model Number101697WD-A, 101697WD-A, 101697WD-A, 101697WD-A, 101697WD-A
Compatible With Grainger Part Number3JR97, 3JR98, 40HY72, 6YY21, 6YY23, 6YY24
Compatible With Manufacturer Model Number101694DG-A, 101696SG-A, 101697WDG-A, 101699WD-A, 101826G-A, 102760G-A
MaterialSteel
Overall Length2 1/2"
Product TypeHose Barb

Shipping Info:

Ship weight (kg) 0.0698
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOLINE 413421 Hose Barb
€15.99 /unit