GRAINGER T6PPL06WD Pipe, 4 Inch Nominal Pipe Size, 6 Ft Overall Length | CQ6JBH

GRAINGER T6PPL06WD Pipe, 4 Inch Nominal Pipe Size, 6 Ft Overall Length

Item: CQ6JBH Model: T6PPL06WDCross Ref: 782GR4
In Stock

Get it by Tuesday, Jun 17

€1,118.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 40
GradeGrade 316
Gravity FlowNo
Inside Dia.4.031"
MaterialStainless Steel
Max. Operating Pressure150 psi
Max. Operating Temp.450°F
Metal Pipe ConstructionWelded
Min. Operating Temp.-60°F
Nominal Pipe Size4"
Outside Dia.4 1/2"
Overall Length6 ft.
Pipe Weld TypeContinuous Weld
ScheduleSchedule 40
Side A Connection TypeUnthreaded
Side B Connection TypeUnthreaded
Thread ConfigurationUnthreaded
Wall Thickness0.237"
Inside Diameter4 1/32"
Material GradeGrade 316
Maximum Operating Pressure150 psi
Maximum Operating Temperature450°F
Minimum Operating Temperature-60°F
Outside Diameter4 1/2"
StandardsASTM A312

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelScheduleThread ConfigurationNominal Pipe SizeOverall LengthMetal Pipe ConstructionInside Dia.Outside Dia.Side B Connection TypePrice
GRAINGER T4PPH10WD Pipe, 1 1/2 Inch Nominal Pipe Size, 10 Ft Overall Length | CQ6HHY T4PPH10WDSchedule 40Unthreaded1 1/2"10 ft.Welded1.609"1.906"Unthreaded€588.88
GRAINGER ZUSA-PF-2908 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HHZ ZUSA-PF-2908Schedule 40Threaded On Both Ends1 1/2"14"Welded1.609"1.906"Threaded€99.33
GRAINGER E4BNH24 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HJA E4BNH24Schedule 80Threaded On Both Ends1 1/2"14"Seamless1.547"1.906"Threaded€95.50
GRAINGER E6BNH24 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HJB E6BNH24Schedule 80Threaded On Both Ends1 1/2"14"Seamless1.547"1.906"Threaded€120.16
GRAINGER ZUSA-PF-1584 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HJC ZUSA-PF-1584Schedule 40Threaded On Both Ends1 1/2"14"Welded1.609"1.906"Threaded€99.33
GRAINGER ZUSA-PF-2922 Pipe, 1 1/2 Inch Nominal Pipe Size, 16 Inch Overall Length | CQ6HJD ZUSA-PF-2922Schedule 40Threaded On Both Ends1 1/2"16"Welded1.609"1.906"Threaded€115.19
GRAINGER E4BNH25 Pipe, 1 1/2 Inch Nominal Pipe Size, 16 Inch Overall Length | CQ6HJE E4BNH25Schedule 80Threaded On Both Ends1 1/2"16"Seamless1.547"1.906"Threaded€113.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER T6PPL06WD Pipe, 4 Inch Nominal Pipe Size, 6 Ft Overall Length
€1,118.97 /unit