Flat Shipping

Flat Shipping at €24.99 + VAT

FEIN 63127625110 Annular Cutter, 1 7/16 Inch Cutter Dia, 3 Inch | CU2ZTD

FEIN POWER TOOLS 63127625110 Annular Cutter, 1 7/16 Inch Cutter Dia, 3 Inch Size

Item: CU2ZTD Model: 63127625110Cross Ref: 20VH90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutter
Decimal Equivalent1.4375
Diameter1.438"
FinishBright, Uncoated
MaterialCarbide
Max. Cutting Depth3"
Pilot Pin IncludedNo
Primary Material ApplicationHardened Material
Shank Dia.3/4"
Shank TypeWeldon Flat
Stack Cut TeethYes
Sub-brandSlugger
System Of MeasurementImperial
Cutter Diameter1 7/16"
Finish - MachiningBright
Material - MachiningCarbide
Maximum Cutting Depth3"
Measurement SystemFractional Inch
Shank Diameter3/4"
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishDecimal EquivalentShank Dia.MaterialMax. Cutting DepthPilot Pin IncludedStack Cut TeethDiameterPrice
FEIN 63134999010 Annular Cutter Set, 1 Inch | CU2ZNQ 63134999010Bright, Uncoated0.5625, 0.6875, 0.8125, 0.9375, 1.0623/4"High Speed Steel1"Yes--€373.10
FEIN 63134999020 Annular Cutter Set, 1 Inch | CU2ZNR 63134999020Bright, Uncoated0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875, 0.9375, 1, 1.0623/4"High Speed Steel1"Yes--€629.78
FEIN 63134999015 Annular Cutter Set, 1 Inch | CU2ZNT 63134999015Bright, Uncoated0.5625, 0.6875, 0.8125, 0.9375, 1.0623/4"High Speed Steel1"Yes--€512.68
FEIN 63134999019 Annular Cutter Set, 2 Inch | CU2ZNU 63134999019Tin0.5625, 0.6875, 0.8125, 0.9375, 1.0623/4"High Speed Steel2"Yes--€697.21
FEIN 63134269041 Annular Cutter, 1 1/16 Inch Cutter Dia, 1 Inch | CU2ZNV 63134269041Bright, Uncoated1.06253/4"High Speed Steel1"YesNo1.062"€77.07
FEIN 63134269030 Annular Cutter, 1 1/16 Inch Cutter Dia, 1/2 Inch | CU2ZNW 63134269030Bright, Uncoated1.06251/2"-1/2"YesNo1.062"€114.45
FEIN 63134269117 Annular Cutter, 1 1/16 Inch Cutter Dia, 2 Inch | CU2ZNX 63134269117Tin1.06253/4"High Speed Steel2"NoYes1.062"€153.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63127625110 Annular Cutter, 1 7/16 Inch Cutter Dia, 3 Inch Size
€235.52 /unit