Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER STR616M8X12 Shoulder Screw, M6-1.00 Thread Size, 11 mm Thread Length, 12 mm Shoulder Length, Std | CQ4NLZ

GRAINGER STR616M8X12 Shoulder Screw, M6x1 Thread Size, 12 mm Shoulder Lg., 5.5 mm Head Ht., Gr. 316H5

Item: CQ4NLZ Model: STR616M8X12Cross Ref: 420N15
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Dimensional StandardsANSI/ASME B18.3.3M, ISO 7379
Display Qty1
Drive Size4 mm
Drive TypeHex Socket
FinishPlain
GradeGrade 316H5
HardnessRockwell BHN250
Head Dia.13 mm
Head Height5.5 mm
Head TextureKnurled
Head TypeStandard
MaterialStainless Steel
Precision ScrewNo
Shear Strength65000 psi
Shoulder Dia.8 mm
Shoulder Dia. Tolerance-0.036 mm to 0 mm
Shoulder Length12 mm
Shoulder Length Tolerance-0.25 mm to +0.25 mm
System Of MeasurementMetric
Tensile Strength130000 psi
Thread FitClass 5G, Class 6G
Thread Length11 mm
Thread Pitch1 mm
Thread SizeM6 x 1
TypeStandard Shoulder Screw
Head Diameter13 mm
Material Grade/classGrade 316 H5
Rockwell HardnessBHN250
Shoulder Diameter8 mm
Shoulder Diameter Tolerance-0.036 mm to +0 mm

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STR616M8X12 Shoulder Screw, M6x1 Thread Size, 12 mm Shoulder Lg., 5.5 mm Head Ht., Gr. 316H5
€181.05 /unit