Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER STR401M8X10 Shoulder Screw, M6-1.00 Thread Size, 11 mm Thread Length, 10 mm Shoulder Length, Plain | CQ4NLU

GRAINGER STR401M8X10 Shoulder Screw, M6x1 Thread Size, 10 mm Shoulder Lg., 3.5 mm Head Ht., Gr. 18-8

Item: CQ4NLU Model: STR401M8X10Cross Ref: 45GA50
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Dimensional StandardsAMPG 2013 LP.02
Display Qty1
Drive Size4 mm
Drive TypeSocket
FinishPlain
GradeGrade 18-8
Head Dia.12 mm
Head Height3.5 mm
Head TextureSmooth
Head TypeLow Profile Standard
MaterialStainless Steel
Precision ScrewNo
Shoulder Dia.8 mm
Shoulder Dia. Tolerance-0.025 mm to 0 mm
Shoulder Length10 mm
Shoulder Length Tolerance-0 mm to +0.05 mm
System Of MeasurementMetric
Tensile StrengthNot Rated
Thread FitClass 6G
Thread Length11 mm
Thread Pitch1 mm
Thread SizeM6 x 1
TypeStandard Shoulder Screw
Head Diameter12 mm
Material Grade/class18-8
Shoulder Diameter8 mm
Shoulder Diameter Tolerance-0.025 mm to +0 mm

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STR401M8X10 Shoulder Screw, M6x1 Thread Size, 10 mm Shoulder Lg., 3.5 mm Head Ht., Gr. 18-8
€19.73 /unit