Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER STR40151C06 Shoulder Screw, 1/4-20 Thread Size, 3/8 Inch Thread Length, 3/8 Inch Length, Plain | CQ4NCC

GRAINGER STR40151C06 Shoulder Screw, 1/4 In - 20 Thread Size, 3/8 In Shoulder Lg., 1/8 In Head Ht., Gr. 18-8

Item: CQ4NCC Model: STR40151C06Cross Ref: 45GE49
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Dimensional StandardsAMPG 2013 ZS.07
Display Qty1
Drive Size5/32"
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.7/16"
Head Height1/8"
Head TextureSmooth
Head TypeLow Profile Standard
MaterialStainless Steel
Precision ScrewNo
Shoulder Dia.5/16"
Shoulder Dia. Tolerance-0.001" to 0"
Shoulder Length3/8"
Shoulder Length Tolerance0" to 0.002"
System Of MeasurementImperial
Tensile StrengthNot Rated
Thread FitClass 2A
Thread Length3/8"
Thread Size1/4"-20
TypeStandard Shoulder Screw
Head Diameter7/16"
Material Grade/class18-8
Shoulder Diameter5/16"
Shoulder Diameter Tolerance0.001" to 0"

Shipping Info:

Ship weight (kg) 0.0076
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STR40151C06 Shoulder Screw, 1/4 In - 20 Thread Size, 3/8 In Shoulder Lg., 1/8 In Head Ht., Gr. 18-8
€25.79 /unit