BALDOR / DODGE 015738 TERM.BOX Cover, 2 Hub, Appleton GRLB200 Elastomeric Coupling | BC3TBB

BALDOR / DODGE 015738 60HCB Elastomeric Coupling, 2 Inch Hub

Item: BC3TBB Model: 015738Cross Ref: 60HCB
In Stock

Get it by Tuesday, Jun 10

€1,148.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Bore ToleranceAGMA 9002
Size60

Shipping Info:

Ship weight (kg) 12.33
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015707 Elastomeric Coupling, Shaft Size 1.9375 Inch, Rating 3800 Rpm | BC3LVX 015707Tire-€1,148.58
BALDOR / DODGE 015739 Elastomeric Coupling, Shaft Size 3.9375 Inch, Rating 3800 Rpm | BC3NHZ 015739Tire-€1,148.58
BALDOR / DODGE 016412 Elastomeric Coupling, Shaft Size 85.0 Mm, Rating 3800 Rpm | BC3NKW 016412Tire-€1,148.58
BALDOR / DODGE 015719 Elastomeric Coupling, Shaft Size 2.6875 Inch, Rating 3800 Rpm | BC3NMZ 015719Tire-€1,148.58
BALDOR / DODGE 016413 Elastomeric Coupling, Shaft Size 90.0 Mm, Rating 3800 Rpm | BC3NPG 016413Tire-€1,148.58
BALDOR / DODGE 015723 Elastomeric Coupling, Shaft Size 2.9375 Inch, Rating 3800 Rpm | BC3NUG 015723Tire-€1,148.58
BALDOR / DODGE 016393 Elastomeric Coupling, Shaft Size 28.0 Mm, Rating 3800 Rpm | BC3NUR 016393Tire-€1,148.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015738 60HCB Elastomeric Coupling, 2 Inch Hub
€1,148.58 /unit