Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SHCSBOX12131512 Socket Head Cap Screw, 1/2 Inch-13 Thread Size, 15 1/2 Inch Size Length, Steel, 5 PK | CQ4XQG

GRAINGER SHCSBOX12131512 Socket Head Cap Screw, 1/2 In - 13 Thread Size, Std, 15 1/2 In Lg., 1/2 In Head Ht., 5 Pk

Item: CQ4XQG Model: SHCSBOX12131512Cross Ref: 33F381
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€442.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty5
Drive Size3/8"
Drive TypeSocket
FinishBlack Oxide
Head Dia.3/4"
Head Height1/2"
Head TypeStandard
Length15 1/2"
MaterialSteel
Max. Temp.400°F
Min. Temp.-20°F
System Of MeasurementImperial
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Head Diameter3/4"
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature400°F
Minimum Temperature-20°F
Screw Length15 1/2"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SHCSBOX12131512 Socket Head Cap Screw, 1/2 In - 13 Thread Size, Std, 15 1/2 In Lg., 1/2 In Head Ht., 5 Pk
€442.34 /pack