Flat Shipping

Flat Shipping at €24.99 + VAT

ARMOR COAT UST237820 Flat Washer Fits 5/16 Inch - Pack Of 50 | AE3HZT 5DKC5

ARMOR COAT UST237820 USS Washer, 5/16 In Fits Bolt Size, 3/8 In I.D., 7/8 In O.D., Steel, Armor Coat, 50 Pk

Item: AE3HZT Model: UST237820Cross Ref: 5DKC5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSS Washer
FinishArmor Coat
Fits Bolt Sizes5/16"
HardnessRockwell C38
Inside Dia.3/8"
MaterialSteel
Outside Dia.7/8"
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness3/32"
Thickness Tolerance-0.01" to +0.01"
Washer TypeUSS Washer
Dimensional StandardsASME B18.22.1
Flat Washer TypeUSS
For Screw Size5/16"
Inside Diameter3/8"
Material Grade/classThrough Hardened
Maximum Thickness0.094"
Minimum Thickness0.094"
Outside Diameter7/8"
Resistance PropertiesCorrosion Resistant, Rust Resistant
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)7.87
Ship length (cm)5.08
Ship width (cm)3.3
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTensile StrengthPkg. Qty.Price
ARMOR COAT UST237819 Flat Washer Fits 1/4 Inch - Pack Of 100 | AE3HZR 5DKC4 UST2378191/4"0.313"3/4"5/64"-0.01" to +0.01"Rockwell C38150000 psi100€12.62
ARMOR COAT UST237821 Flat Washer Fits 3/8 Inch - Pack Of 50 | AE3HZU 5DKC6 UST2378213/8"7/16"1"3/32"-0.01" to +0.01"Rockwell C38150000 psi50€8.44
ARMOR COAT UST237822 Flat Washer Fits 7/16 Inch - Pack Of 25 | AE3HZV 5DKC7 UST2378227/16"1/2"1 1/4"3/32"-0.01" to +0.01"Rockwell C38150000 psi25€7.15
ARMOR COAT UST237823 Flat Washer Fits 1/2 Inch - Pack Of 25 | AE3HZW 5DKC8 UST2378231/2"0.563"1 3/8"1/8"-0.01" to +0.01"Rockwell C38150000 psi25€10.36
ARMOR COAT UST237824 Flat Washer Fits 5/8 Inch - Pack Of 25 | AE3HZX 5DKC9 UST2378245/8"21/32"1 3/4"5/32"-0.01" to +0.01"Rockwell C38150000 psi25€16.96
ARMOR COAT UST237825 Flat Washer Fits 3/4 Inch - Pack Of 20 | AE3HZY 5DKD0 UST2378253/4"0.813"2"5/32"-0.01" to +0.01"Rockwell C38150000 psi20€20.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMOR COAT UST237820 USS Washer, 5/16 In Fits Bolt Size, 3/8 In I.D., 7/8 In O.D., Steel, Armor Coat, 50 Pk
€7.89 /pack